Shop All Hand Stamps
Pickardt
Steel Hand Stamp Arrow, 19/32"
Mfr # PIC-ARR-15
Zoro # G207370507
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 1 4/5 in
- Character Height 19/32"; 4 in
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-ARR-15
- Zoro # G207370507
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 1 4/5 in |
Character Height | 19/32"; 4 in |
Shank Size Square | 19/32" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Standards | DIN 1451 |
Hardness | HRC 60 |
Description
Introducing the Pickardt Hand Steel Stamp Arrow, the ultimate tool for marking items with a clear and distinctive arrow symbol. This high-quality steel stamp is designed to provide ease of use, versatility, and exceptional marking precision.
The Pickardt Hand Steel Stamp Arrow is perfect for a wide range of applications, including manufacturing, woodworking, metalworking, crafting, and more. Whether you need to mark arrows on equipment, signage, or any other item, this stamp delivers accurate and visually appealing results.
Crafted with utmost precision and attention to detail, the Hand Steel Stamp Arrow ensures superior quality and durability. Made from high-quality steel, it can withstand the test of time and frequent use. The robust construction guarantees a long lifespan, making it a reliable tool for your marking needs.
Using this hand stamp is a breeze. Its ergonomic design provides a comfortable grip, allowing for precise and controlled marking. Simply align the stamp with the desired location, apply pressure with a hammer or mallet, and watch as the arrow symbol is imprinted onto your material. It's that easy!
Versatility is a key feature of the Hand Steel Stamp Arrow. Whether you're marking wood, metal, plastic, or any other material, this stamp delivers consistent and clear results. From signage and furniture to tools and equipment, the arrow symbol adds a professional touch to your work.
Compact in size, the Hand Steel Stamp Arrow is easy to carry and store. Its portable design allows for on-the-go marking, making it a valuable tool for professionals who need versatility and convenience. You can take it with you to job sites, workshops, or wherever your marking tasks take you.
Upgrade your marking tools with the Pickardt Hand Steel Stamp Arrow and experience the perfect balance of ease of use, high quality, and versatility. Enhance your efficiency and precision when marking items with the distinct arrow symbol. Invest in the Hand Steel Stamp Arrow today and take your marking capabilities to new heights.
The Pickardt Hand Steel Stamp Arrow is perfect for a wide range of applications, including manufacturing, woodworking, metalworking, crafting, and more. Whether you need to mark arrows on equipment, signage, or any other item, this stamp delivers accurate and visually appealing results.
Crafted with utmost precision and attention to detail, the Hand Steel Stamp Arrow ensures superior quality and durability. Made from high-quality steel, it can withstand the test of time and frequent use. The robust construction guarantees a long lifespan, making it a reliable tool for your marking needs.
Using this hand stamp is a breeze. Its ergonomic design provides a comfortable grip, allowing for precise and controlled marking. Simply align the stamp with the desired location, apply pressure with a hammer or mallet, and watch as the arrow symbol is imprinted onto your material. It's that easy!
Versatility is a key feature of the Hand Steel Stamp Arrow. Whether you're marking wood, metal, plastic, or any other material, this stamp delivers consistent and clear results. From signage and furniture to tools and equipment, the arrow symbol adds a professional touch to your work.
Compact in size, the Hand Steel Stamp Arrow is easy to carry and store. Its portable design allows for on-the-go marking, making it a valuable tool for professionals who need versatility and convenience. You can take it with you to job sites, workshops, or wherever your marking tasks take you.
Upgrade your marking tools with the Pickardt Hand Steel Stamp Arrow and experience the perfect balance of ease of use, high quality, and versatility. Enhance your efficiency and precision when marking items with the distinct arrow symbol. Invest in the Hand Steel Stamp Arrow today and take your marking capabilities to new heights.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR (19L042)
- KINCO Cold Protection Gloves, XL, Brown, PR (1958-XL)
- LYLE Stop Restriction Sign, 18" W, 24" H, English, Aluminum, Yellow (T1-6267-HI_18x24)
- PICKARDT Steel Hand Stamp with Star Symbol, 3/8" (PIC-STAR-6-10)
- PICKARDT Steel Hand Stamp CE Logo, 5/16" (PIC-CE-8)
- PICKARDT Steel Hand Stamp for API, 3/4" (PIC-API-3/4")
- PICKARDT Steel Hand Stamp with Diameter Symbol, 1/4" (PIC-DIA-6mm)
- PICKARDT Steel Hand Stamp with Vespa Logo, 5/16" (PIC-VES-8mm)
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (PIC-ERD-KR-10mm)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/4" Char H, Period (.) Char. (06271 Period)
- Pickardt Identification Products