Shop All Hand Stamps
Pickardt
Punching Wheel SR100 3/16"
Mfr # PIC-SR100-09-5mm
Zoro # G607370442
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 3 1/5 in
- Character Height 5mm; 3 1/5 in
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pickardt
- MFR # PIC-SR100-09-5mm
- Zoro # G607370442
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 3 1/5 in |
Character Height | 5mm; 3 1/5 in |
Shank Size Square | 5mm |
Details
Item | Punching Wheel |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Hardness | HRC 60 |
Standards | DIN 1451 |
Description
Introducing the Striking Wheels, the perfect tool for permanent marking on a variety of materials such as wood, leather, and plastics. These high-quality wheels are made from special carbon steel and are chemically nickel-plated for durability and protection from rust. The Striking Wheels are an essential tool for hobbyists, DIY enthusiasts, locksmiths, and tool makers.
The Striking Wheels come in a set of ten digits, ranging from 0 to 9 and a blank space. The wheel has a diameter of 78 mm, making it easy to handle and use. The ten digits are arranged in a sequential order, which allows for quick and efficient marking of numbers on various materials.
The Striking Wheels are commonly used for serial markings, inspection marking for quality control, and to permanently mark part numbers, patent numbers, and trade names. They are also ideal for marking tools and equipment to indicate ownership or prevent theft. The precision of the Striking Wheels ensures a clear and easy-to-read imprint into the material, providing a professional finish.
In summary, the Striking Wheels are a reliable and effective solution for permanent marking on a range of materials. With their durable and precise design, they are sure to be a valuable addition to any toolbox or workshop. Whether you are a DIY enthusiast, hobbyist, or professional, the Striking Wheels are an essential tool for marking and identifying your tools, equipment, and products.
The Striking Wheels come in a set of ten digits, ranging from 0 to 9 and a blank space. The wheel has a diameter of 78 mm, making it easy to handle and use. The ten digits are arranged in a sequential order, which allows for quick and efficient marking of numbers on various materials.
The Striking Wheels are commonly used for serial markings, inspection marking for quality control, and to permanently mark part numbers, patent numbers, and trade names. They are also ideal for marking tools and equipment to indicate ownership or prevent theft. The precision of the Striking Wheels ensures a clear and easy-to-read imprint into the material, providing a professional finish.
In summary, the Striking Wheels are a reliable and effective solution for permanent marking on a range of materials. With their durable and precise design, they are sure to be a valuable addition to any toolbox or workshop. Whether you are a DIY enthusiast, hobbyist, or professional, the Striking Wheels are an essential tool for marking and identifying your tools, equipment, and products.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Recyclables Only Sign 12" x 18" (A61019)
- BRADY Label, 1 in W, White (M6-20-489)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- GVS-RPB Replacement Filter, 6 PK (SPR658)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 1/4" (PIC-USA-FLAG-6mm)
- PICKARDT Steel Hand Stamp Arrow, 1/4" (PIC-ARR-6)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/4" (PIC-STAR-6-6)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 15/32" (PIC-ERD-12mm)
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 3/8" (PIC-USA-FLAG-10mm)
- YOUNG BROS STAMP WORKS Symbol Set, 3/8in H, Gothic, Steel (08053)
- Pickardt Identification Products