Shop All Letters and Numbers
Pickardt
OneWheel Hand Held Rotary Steel Stamp, 3/16"
Mfr # PIC-OW-5-MM
Zoro # G307370438
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16"
- Overall Height 5 1/2 in
- Character Color Metallic Silver
- Material Carbon Steel
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-OW-5-MM
- Zoro # G307370438
- Country of Origin Germany
- Category Letters and Numbers
Dimensions
Character Height | 3/16" |
Overall Height | 5 1/2 in |
Length | 11 in |
Hole Size | 3/16" |
Details
Character Color | Metallic Silver |
Material | Carbon Steel |
Impression Letter Type | Standard |
Hardness | HRC 60 |
Application | Hand or Machine |
Includes | Sturdy plastic box |
Hardened (H) Compatibility | Hardened by hand |
Case Material | Plastic |
Item | Numbering Head |
Standards | DIN 1451 |
Description
Introducing the Pickardt Numbering Head OneWheel, the ideal solution for simple and efficient numbering tasks. This compact rotary stamp offers affordability without compromising on quality, making it a valuable tool for professionals and DIY enthusiasts alike.
The Pickardt Numbering Head OneWheel features a single rotating wheel, allowing you to easily mark sequential numbers with precision. Its compact design ensures ease of use and convenient handling, making it an excellent choice for those seeking a straightforward numbering solution.
Crafted with high-quality materials, the Numbering Head OneWheel guarantees durability and longevity. It is built to withstand the impact of regular use, ensuring reliable performance over time. You can rely on this tool for consistent and accurate numbering, project after project.
Operating the Numbering Head OneWheel is effortless. Designed to be used with a hammer, it offers simplicity and versatility. Just align the desired number, strike it firmly with a hammer, and witness the clear and legible imprint left on your material. The intuitive design ensures that anyone can achieve professional results, regardless of their level of experience.
Affordability is a key feature of the Pickardt Numbering Head OneWheel. It provides exceptional value for your money, allowing you to enhance your marking capabilities without exceeding your budget. With its combination of affordability and quality, the OneWheel is an excellent investment for those seeking cost-effective marking solutions.
Whether you're involved in woodworking, metalworking, crafting, or any other application that requires numbering, the compact size of the Numbering Head OneWheel makes it highly versatile. Its portability allows for easy transportation, making it suitable for on-the-go marking needs.
Upgrade your marking tools with the Pickardt Numbering Head OneWheel and experience the perfect balance of affordability and quality. Enjoy the convenience of a single wheel rotary stamp that delivers precise and consistent results. Enhance your efficiency and productivity with this compact and user-friendly tool. Invest in the Pickardt Numbering Head OneWheel today and take your numbering tasks to the next level.
The Pickardt Numbering Head OneWheel features a single rotating wheel, allowing you to easily mark sequential numbers with precision. Its compact design ensures ease of use and convenient handling, making it an excellent choice for those seeking a straightforward numbering solution.
Crafted with high-quality materials, the Numbering Head OneWheel guarantees durability and longevity. It is built to withstand the impact of regular use, ensuring reliable performance over time. You can rely on this tool for consistent and accurate numbering, project after project.
Operating the Numbering Head OneWheel is effortless. Designed to be used with a hammer, it offers simplicity and versatility. Just align the desired number, strike it firmly with a hammer, and witness the clear and legible imprint left on your material. The intuitive design ensures that anyone can achieve professional results, regardless of their level of experience.
Affordability is a key feature of the Pickardt Numbering Head OneWheel. It provides exceptional value for your money, allowing you to enhance your marking capabilities without exceeding your budget. With its combination of affordability and quality, the OneWheel is an excellent investment for those seeking cost-effective marking solutions.
Whether you're involved in woodworking, metalworking, crafting, or any other application that requires numbering, the compact size of the Numbering Head OneWheel makes it highly versatile. Its portability allows for easy transportation, making it suitable for on-the-go marking needs.
Upgrade your marking tools with the Pickardt Numbering Head OneWheel and experience the perfect balance of affordability and quality. Enjoy the convenience of a single wheel rotary stamp that delivers precise and consistent results. Enhance your efficiency and productivity with this compact and user-friendly tool. Invest in the Pickardt Numbering Head OneWheel today and take your numbering tasks to the next level.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, S (45120403S)
- NMC Electrical Hazard Sign, S62R (S62R)
- SIGNMISSION Trucks Sign Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22781 (A-1824-22781)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-3X (10165-31-2-BLK-3X)
- PICKARDT Numbering Head NHH 100, 1/4" (PIC-NHH100-6-mm)
- PICKARDT MiniMarker Type A Numbering Head, 3/16" (PIC-MINI-5-mm)
- PICKARDT Numbering Head NHH 100, 3/8" (PIC-NHH100-10-mm)
- PICKARDT Steel Stamp Number Set, 3/8" (PIC-HSS-0-9-10mm)
- PICKARDT MiniMarker Type A Numbering Head, 1/8" (PIC-MINI-3-mm)
- PICKARDT Numbering Head NHH 100, 1/8" (PIC-NHH100-3-mm)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 1 1 pc, 6PK (840476)
- Pickardt Letters and Numbers