Shop All Letters and Numbers
Pickardt
Numbering Head NHH 50, 1/8"
Mfr # PIC-NHH50-3
Zoro # G407370420
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8"
- Overall Height 5 1/2 in
- Character Color Metallic Silver
- Material Carbon Steel
- Standards DIN 1451
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-NHH50-3
- Zoro # G407370420
- Country of Origin Germany
- Category Letters and Numbers
Dimensions
Character Height | 1/8" |
Overall Height | 5 1/2 in |
Hole Size | 1/8" |
Length | 11 in |
Details
Character Color | Metallic Silver |
Material | Carbon Steel |
Standards | DIN 1451 |
Includes | Sturdy plastic box |
Item | Numbering Head |
Hardened (H) Compatibility | Hardened by hand |
Impression Letter Type | Standard |
Case Material | Plastic |
Application | Hand or Machine |
Hardness | HRC 60 |
Description
Introducing the Pickardt Marking Tools Inc. Numbering Head NHH50 - the perfect solution for engraving numbers on metal, leather, plastics, and more. These numbering heads are of superior quality, affordable, and easy to use, with a compact and light design that makes them ideal for a wide range of applications.
The Pickardt Marking Tools Inc. Numbering Head NHH50 is designed to be used with a hammer and produces clear and precise engravings that will last for years to come. Each numbering head is nickel-plated to add protection from rust, ensuring that it is a long-lasting investment for any user.
Each wheel is engraved with the numbers 0-9 and a blank space. This Numbering Head makes it easy to create clear and precise engravings on a wide range of materials. The material of the wheels is 1.2842 with a HRC 60 + -1, ensuring that they are durable and long-lasting, even under heavy use.
In addition to its high-quality construction and durability, the Pickardt Marking Tools Inc. Numbering Head NHH50 is also incredibly easy to use. Simply use a hammer to strike it against the material you wish to engrave. The result is a clear and precise engraving that will last for years to come.
With its superior quality, affordability, and ease of use, the Pickardt Marking Tools Inc. Numbering Head NHH50 is a must-have tool for anyone who needs to create clear and long-lasting engravings on a wide range of materials. Whether you are a professional metal worker or simply need a reliable tool for your personal projects, this numbering head is sure to impress.
Don't settle for inferior engraving tools that wear out quickly or produce blurry, unreadable engravings. Get your hands on the Pickardt Marking Tools Inc. Numbering Head NHH50 today and experience the difference for yourself!
The Pickardt Marking Tools Inc. Numbering Head NHH50 is designed to be used with a hammer and produces clear and precise engravings that will last for years to come. Each numbering head is nickel-plated to add protection from rust, ensuring that it is a long-lasting investment for any user.
Each wheel is engraved with the numbers 0-9 and a blank space. This Numbering Head makes it easy to create clear and precise engravings on a wide range of materials. The material of the wheels is 1.2842 with a HRC 60 + -1, ensuring that they are durable and long-lasting, even under heavy use.
In addition to its high-quality construction and durability, the Pickardt Marking Tools Inc. Numbering Head NHH50 is also incredibly easy to use. Simply use a hammer to strike it against the material you wish to engrave. The result is a clear and precise engraving that will last for years to come.
With its superior quality, affordability, and ease of use, the Pickardt Marking Tools Inc. Numbering Head NHH50 is a must-have tool for anyone who needs to create clear and long-lasting engravings on a wide range of materials. Whether you are a professional metal worker or simply need a reliable tool for your personal projects, this numbering head is sure to impress.
Don't settle for inferior engraving tools that wear out quickly or produce blurry, unreadable engravings. Get your hands on the Pickardt Marking Tools Inc. Numbering Head NHH50 today and experience the difference for yourself!
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-ETJBJR-BY3X)
- ARMACELL 3/4" X 36" X 48" Armaflex Sheet 96/Ctn (APS34043)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- PICKARDT Steel Stamp Number Set, 3/8" (PIC-HSS-0-9-10mm)
- PICKARDT Numbering Head NHH 100, 1/8" (PIC-NHH100-3-mm)
- PICKARDT Steel Stamp Number Set, 3/16" (PIC-HSS-0-9-5mm)
- PICKARDT MiniMarker Type A Numbering Head, 3/16" (PIC-MINI-5-mm)
- PICKARDT Steel Stamp Number Set, 1/8" (PIC-HSS-0-9-3mm)
- PICKARDT MiniMarker Type A Numbering Head, 1/8" (PIC-MINI-3-mm)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 5 Yellow 10PK (5150P-5)
- Pickardt Letters and Numbers