Shop All Letters and Numbers
Pickardt
Numbering Head NHH 100, 3/8"
Mfr # PIC-NHH100-10-mm
Zoro # G407370451
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8"
- Overall Height 5 1/2 in
- Character Color Metallic Silver
- Material Carbon Steel
- Application Hand or Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-NHH100-10-mm
- Zoro # G407370451
- Country of Origin Germany
- Category Letters and Numbers
Dimensions
Character Height | 3/8" |
Overall Height | 5 1/2 in |
Hole Size | 3/8" |
Length | 11 in |
Details
Character Color | Metallic Silver |
Material | Carbon Steel |
Application | Hand or Machine |
Item | Numbering Head |
Hardness | HRC 60 |
Standards | DIN 1451 |
Impression Letter Type | Standard |
Hardened (H) Compatibility | Hardened by hand |
Case Material | Plastic |
Includes | Sturdy plastic box |
Description
Introducing the Pickardt Numbering Head NHH 100, the ultimate heavy-duty tool for precise numbering and marking. This high-quality numbering head is designed to meet the demands of professional craftsmen and industrial applications.
The Pickardt Numbering Head NHH 100 features a robust construction that ensures durability and long-lasting performance. With its heavy-duty design, it can withstand rigorous use in demanding environments. This versatile tool is suitable for a wide range of applications, including manufacturing, engineering, metalworking, and more.
Equipped with a striking cap, the Numbering Head NHH 100 offers enhanced user safety and protection. The striking cap not only provides an additional layer of safety for the hands but also ensures accurate and controlled marking with each strike. This feature is particularly valuable in high-intensity operations where safety and precision are paramount.
The modular build of the Pickardt Numbering Head NHH 100 makes it highly flexible and easy to use. The individual wheels can be changed effortlessly, allowing for quick adjustments and customization of the numbering sequence. This versatility enables users to create various combinations and sequences of numbers, ensuring adaptability to specific marking requirements.
With its precision-engineered wheels, the Numbering Head NHH 100 delivers clear and consistent imprints. Each wheel is meticulously crafted to ensure accurate and legible numbering results. The ease of wheel replacement allows for efficient maintenance and ensures continuous productivity.
The Pickardt Numbering Head NHH 100 is a trusted tool relied upon by professionals in various industries, including manufacturing, fabrication, and part identification. Its high-quality construction, coupled with the ergonomic design, guarantees user satisfaction and long-term reliability.
Invest in the Pickardt Numbering Head NHH 100 for superior quality, exceptional durability, and efficient marking capabilities. Experience the ease of use and flexibility provided by this heavy-duty numbering head, and take your marking tasks to the next level of precision and efficiency.
The Pickardt Numbering Head NHH 100 features a robust construction that ensures durability and long-lasting performance. With its heavy-duty design, it can withstand rigorous use in demanding environments. This versatile tool is suitable for a wide range of applications, including manufacturing, engineering, metalworking, and more.
Equipped with a striking cap, the Numbering Head NHH 100 offers enhanced user safety and protection. The striking cap not only provides an additional layer of safety for the hands but also ensures accurate and controlled marking with each strike. This feature is particularly valuable in high-intensity operations where safety and precision are paramount.
The modular build of the Pickardt Numbering Head NHH 100 makes it highly flexible and easy to use. The individual wheels can be changed effortlessly, allowing for quick adjustments and customization of the numbering sequence. This versatility enables users to create various combinations and sequences of numbers, ensuring adaptability to specific marking requirements.
With its precision-engineered wheels, the Numbering Head NHH 100 delivers clear and consistent imprints. Each wheel is meticulously crafted to ensure accurate and legible numbering results. The ease of wheel replacement allows for efficient maintenance and ensures continuous productivity.
The Pickardt Numbering Head NHH 100 is a trusted tool relied upon by professionals in various industries, including manufacturing, fabrication, and part identification. Its high-quality construction, coupled with the ergonomic design, guarantees user satisfaction and long-term reliability.
Invest in the Pickardt Numbering Head NHH 100 for superior quality, exceptional durability, and efficient marking capabilities. Experience the ease of use and flexibility provided by this heavy-duty numbering head, and take your marking tasks to the next level of precision and efficiency.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Group Safety Lockout Kit, Electrical (1458E410PRE)
- CONDOR Leather Gloves, Cowhide, High Visibility Lime, L, PR (2RA29)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM52)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-876/XS)
- PICKARDT Steel Stamp Number Set, 1/4" (PIC-HSS-0-9-6mm)
- PICKARDT Steel Stamp Number Set, 1/8" (PIC-HSS-0-9-3mm)
- PICKARDT TwoWheels Numbering Head 3/16" (PIC-TW-5-mm)
- PICKARDT Steel Stamp Number Set, 3/16" (PIC-HSS-0-9-5mm)
- PICKARDT Numbering Head NHH 100, 1/4" (PIC-NHH100-6-mm)
- PICKARDT MiniMarker Type A Numbering Head, 1/8" (PIC-MINI-3-mm)
- DELTANA Residential Letter L Oil Rubbed Bronze 4" (RL4L-10B)
- Pickardt Letters and Numbers