Shop All Letters and Numbers
Pickardt
MiniMarker Type A Numbering Head, 1/8"
Mfr # PIC-MINI-3-mm
Zoro # G807370471
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8"
- Overall Height 5 1/2 in
- Character Color Metallic Silver
- Material Carbon Steel
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pickardt
- MFR # PIC-MINI-3-mm
- Zoro # G807370471
- Country of Origin Germany
- Category Letters and Numbers
Dimensions
Character Height | 1/8" |
Overall Height | 5 1/2 in |
Length | 11 in |
Hole Size | 1/8" |
Details
Character Color | Metallic Silver |
Material | Carbon Steel |
Case Material | Plastic |
Impression Letter Type | Standard |
Hardened (H) Compatibility | Hardened by hand |
Includes | Sturdy plastic box |
Item | Numbering Head |
Standards | DIN 1451 |
Application | Hand or Machine |
Hardness | HRC 60 |
Description
Introducing the Pickardt Numbering Head MiniMarker, the perfect combination of quality and affordability. Designed to meet the needs of budget-conscious professionals, this compact numbering head offers exceptional performance without compromising on quality.
The Pickardt Numbering Head MiniMarker is a versatile tool that delivers precise and legible markings on various materials, including metal, plastic, wood, and more. Whether you're in the manufacturing, construction, or DIY sector, this tool is a reliable companion for all your numbering needs.
Despite its compact size, the MiniMarker is built to last. Crafted with high-quality materials, it withstands the rigors of everyday use and provides consistent and reliable performance. The durable construction ensures that you can rely on the MiniMarker for years to come, making it a valuable investment for your marking tasks.
Operating the MiniMarker is a breeze. Designed to be used with a hammer, it offers ease of use and flexibility. Simply align the desired number, apply a forceful strike with a hammer, and watch as the MiniMarker leaves a clear and precise imprint on your material. Its user-friendly design ensures that anyone, regardless of experience level, can achieve professional results.
One of the standout features of the Pickardt Numbering Head MiniMarker is its affordability. It offers exceptional value for money, making it an excellent choice for those seeking a high-quality numbering head on a budget. You don't have to compromise on performance or durability when you choose the MiniMarker.
Whether you're working on a small-scale project or need a portable marking solution, the compact size of the MiniMarker makes it highly versatile. Its lightweight and portable design allow for easy transportation and convenient on-the-go marking, making it an ideal choice for professionals who require flexibility.
Invest in the Pickardt Numbering Head MiniMarker and experience the perfect balance of quality, affordability, and ease of use. Don't let a limited budget limit your marking capabilities. With the MiniMarker, you can achieve professional results without breaking the bank. Upgrade your marking tools today and discover the benefits of the Pickardt Numbering Head MiniMarker.
The Pickardt Numbering Head MiniMarker is a versatile tool that delivers precise and legible markings on various materials, including metal, plastic, wood, and more. Whether you're in the manufacturing, construction, or DIY sector, this tool is a reliable companion for all your numbering needs.
Despite its compact size, the MiniMarker is built to last. Crafted with high-quality materials, it withstands the rigors of everyday use and provides consistent and reliable performance. The durable construction ensures that you can rely on the MiniMarker for years to come, making it a valuable investment for your marking tasks.
Operating the MiniMarker is a breeze. Designed to be used with a hammer, it offers ease of use and flexibility. Simply align the desired number, apply a forceful strike with a hammer, and watch as the MiniMarker leaves a clear and precise imprint on your material. Its user-friendly design ensures that anyone, regardless of experience level, can achieve professional results.
One of the standout features of the Pickardt Numbering Head MiniMarker is its affordability. It offers exceptional value for money, making it an excellent choice for those seeking a high-quality numbering head on a budget. You don't have to compromise on performance or durability when you choose the MiniMarker.
Whether you're working on a small-scale project or need a portable marking solution, the compact size of the MiniMarker makes it highly versatile. Its lightweight and portable design allow for easy transportation and convenient on-the-go marking, making it an ideal choice for professionals who require flexibility.
Invest in the Pickardt Numbering Head MiniMarker and experience the perfect balance of quality, affordability, and ease of use. Don't let a limited budget limit your marking capabilities. With the MiniMarker, you can achieve professional results without breaking the bank. Upgrade your marking tools today and discover the benefits of the Pickardt Numbering Head MiniMarker.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 3.5" H, 5" W, 24 Hour Video Surveillance, Landscape, SN-D-35-L-11498-10PK (OS-SN-D-35-L-11498-10PK)
- TAPE LOGIC Tape Logic® Number Labels, "3", 2" Circle, Fluorescent Red, 500/Roll (DL6771)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 20PK (S2007SGAF-BGR)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk25, Material: Adhesive Backed Vinyl (DL144BP25)
- PICKARDT Steel Stamp Number Set, 1/8" (PIC-HSS-0-9-3mm)
- PICKARDT Steel Stamp Number Set, 3/8" (PIC-HSS-0-9-10mm)
- PICKARDT Steel Stamp Number Set, 3/16" (PIC-HSS-0-9-5mm)
- PICKARDT Numbering Head NHH 100, 3/8" (PIC-NHH100-10-mm)
- PICKARDT TwoWheels Numbering Head 3/16" (PIC-TW-5-mm)
- PICKARDT Steel Stamp Number Set, 1/4" (PIC-HSS-0-9-6mm)
- HY-KO Number House 3 1In Refl Blk (RV-15/3)
- Pickardt Letters and Numbers