Shop All Toys & Games
Picassotiles
Marble Run Building Blocks, 100-Piece Set
Mfr # PTG100
Zoro # G510533668
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 16 x Quarter Round , 34 x Magnetic Square Tiles, 20 x Long Slides, 8 x Straight Slides, 6 x U-Turn Slides, 3 x Funnel Tray, 3 x Slopes, 4 x Equilateral Triangles, 5 x Steel-Weighted Marbles, 1 x Square
- Recommended Age 3+ years
- Material Plastic
- Recommended Grade PK+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Picassotiles
- MFR # PTG100
- Zoro # G510533668
- UPC # 817338022778
- Country of Origin China
- Category Toys & Games
Details
Includes | 16 x Quarter Round , 34 x Magnetic Square Tiles, 20 x Long Slides, 8 x Straight Slides, 6 x U-Turn Slides, 3 x Funnel Tray, 3 x Slopes, 4 x Equilateral Triangles, 5 x Steel-Weighted Marbles, 1 x Square |
Recommended Age | 3+ years |
Material | Plastic |
Recommended Grade | PK+ |
Color | Assorted |
Description
CHILD BRAIN DEVELOPMENT - The marble run race track construction toy promotes problem solving skills, hand-eye coordination, and trains fine motor skills via play. This stacking, building block kit features quick connect, magnetized, vibrant tiles that allow children to easily put together their own masterpieces using the laws of physics and gravity, brain power, imagination and the polarity of magnets. PicassoTiles playset is easy to construct and put away for storage. ENDLESS POSSIBILITIES - Equipped with 9 different creative shapes and pieces, including columns, slopes, centrifugal funnels and U-turns, the 3-D maze track allows multi-layer designs that enable children to focus, pay attention and utilize their creative minds to develop the logical thinking required to make the marble glide successfully through the track. No limitations, its scalable to build as big as desired by adding more pieces and combining with other PicassoTiles sets.LEARNING BY PLAYING - Never too early to start developing creativity and STEM skills, children age three years old and up will acquire visual learning thanks to the strong sense of color, 3D forms, geometrical shapes, architectural design, magnetic polarities and structural engineering. Additional PicassoTiles play sets and expansion packs include numbers for counting, the alphabet for reading, detailed illustrations and characters, colorful LED lights and even periodic table elements. SCIENTIFIC & ARTISTIC - This STEAM toy combines Science, Technology, Engineering, Art and Math all-in-one. Through intuitive play, our toys bring out the best in all children by being artistically creative and technically, architecturally and intelligently advanced at the same time.MADE OF CHILD SAFE, NON-TOXIC, BPA-FREE and LEAD-FREE materials, these high-quality blocks are tested to ensure quality and meet safety standards for children to play freely.Inside the Box:16 x quarter round turns34 x magnetic square track tiles20 x long straight slides / supporting columns8 x straight slides6 x U-turn slides3 x spinning funnel tray3 x slopes4 x equilateral triangles5 x steel-weighted marbles1 x square
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, 1/2 In. W (2CXN5)
- MALIN CO Wire, Spool, 0.0508 Dia, 106.725ft (01-0508-014S)
- PILOT Dry Erase Marker Refill, Chisel, Black (PIL43922)
- SMEAD Smead Top Opening PressGuard Report Cover, Prong Fastener, 11 x 17, Red (81778)
- PICASSOTILES Magnetic Marble Run, 71-Piece Set (PTG71)
- PICASSOTILES Engineering Construction Building Set, 250-Piece Set (PTN250)
- PICASSOTILES 2-in-1 Magnetic Marble Run Set & Racing Track Set, 108-Piece Set (PTG108)
- PICASSOTILES Bristle Lock Tiles Building Blocks, 240-Piece Set (PTB240)
- LEARNING RESOURCES Magnetic Addition Machine (6368)
- TRAIN CONTROL SYSTEMS Train Control Systems TCS1788 HO Wow Kit WDK-WAL-1 Diesel Kit (TCS1788)
- LEARNING RESOURCES Math Balance with Weights (0100)
- Picassotiles Toys & Games