Shop All Toys & Games
Picassotiles
Engineering Construction Building Set, 250-Piece Set
Mfr # PTN250
Zoro # G110533600
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Recommended Age 3+ years
- Material Plastic
- Color Assorted
- Includes 250 Color Vibrant Gears, Blocks, Screws, Wheels, Screwdriver, and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Picassotiles
- MFR # PTN250
- Zoro # G110533600
- UPC # 817338023393
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK+ |
Recommended Age | 3+ years |
Material | Plastic |
Color | Assorted |
Includes | 250 Color Vibrant Gears, Blocks, Screws, Wheels, Screwdriver, and More |
Description
FREE IDEA BOOK & POWER DRILL INCLUDED: This PicassoTiles engineering toy kit comes with an idea book to enable children to construct over 50 building designs with 16 exploded step by step instructions. Be an engineer, architect, or designer, this construction set offers open-ended possibilities to nurture STEM skills, children creativity, intelligence, promote problem solving abilities, logical thinking, improve hand-eye coordination, gain strong sense of geometry and stay focused by playing.COMPLETE TOOL KIT: Featuring electric power drill batteries required and not included wheels, anchors, screw bolt, wrenches and clickable mechanic ratchet to allow kids to use imaginations to build their own masterpiece and transform from 2D structural design to 3D creations. DREAM BIG & BUILD BIG - No limitations, scalable to build as big as desired by adding more pieces. Creative Building STEM toy kit playset is entertaining for toddler pretend play, preschool age child, boy and girl ages 3 and up.CHILD BRAIN DEVELOPMENT: Facilitate and cultivate childrens creative and powerful learning mind. Construction engineering toy set enables the kids to learn by intuitive playing. STEM learning and early education is the key factor to success in todays ever-changing environments. Fun, interactive and entertaining, perfect educational toys, tools and activity center that will never go out of style. Suitable for all age 3 and up groups in classroom, kindergarten, outdoor and indoor environments.CREATIVITY BEYOND IMAGINATION: Enjoyable for single or multiple parties to fulfill the sense of achievement together. This construction engineering kit is BPA-FREE, NON-TOXIC, and tested to ensure quality and safety. Build structures and vehicles just like a real engineer using colorful tools such as screwdrivers, wrenches and screws! Let your imagination run wild and inspire others to construct amazing creations in the world of engineering!In The Box:- FREE IDEABOOK with 50+ full-color guides including 16 Step-by-step exploded view instructions- 250 Color Vibrant Gears, Blocks, Screws, Wheels, Screwdriver, and more!- Power Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Caution - Lithium Battery Handling", 4 5/8" x 5", Black/White/Red, 500/Roll (DL1397)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Blue (63603)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (51000K)
- XEROX Extra High-Yield Toner, 36,000 Page-Yield, Black (006R01824)
- PICASSOTILES Magnetic Marble Run, 71-Piece Set (PTG71)
- PICASSOTILES Bristle Lock Tiles Building Blocks, 240-Piece Set (PTB240)
- PICASSOTILES 2-in-1 Magnetic Marble Run Set & Racing Track Set, 108-Piece Set (PTG108)
- POPULAR PLAYTHINGS Magnetic Mix or Match Junior 2 (61302)
- MELISSA & DOUG Flip to Win Memory Game, PK2 (2090)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Uppercase And Lowercase (6304)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- Picassotiles Toys & Games