Shop All Toys & Games
Picassotiles
Bristle Lock Tiles Building Blocks, 240-Piece Set
Mfr # PTB240
Zoro # G910533626
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Recommended Age 3+ years
- Material Plastic
- Includes 240 Bristle Shape 3D Building Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Picassotiles
- MFR # PTB240
- Zoro # G910533626
- UPC # 817338021757
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Grade | PK+ |
Recommended Age | 3+ years |
Material | Plastic |
Includes | 240 Bristle Shape 3D Building Blocks |
Description
FRUSTRATION-FREE BUILDING - PicassoTiles PTB240 bristle shape building blocks offer easy connectivity and simple to disconnect to maximize fun and build more creative designs. PTB240 bristle shape building blocks enables children to improve hand-eye coordination, gain a strong sense of color, counting, sorting, attention, promotes the child brain development, and focus by using their hands to foster Science, Technology, Engineering, Art and Mathematic skills.EDUCATIONAL TOY - Never too early to start developing kids creativity. Children can acquire strong sense of color and geometrical shapes including 3D forms, numbers counts, & architectural design at an early age. No limitations, scalable to build as big as desired by adding more pieces to create the masterpiece. The 240pcs bristle shape building block can build more than 20 creative designs; we provide different add-on pieces to offer open-ended possibilities to cultivate childrens creativity.LEARNING IS FUN - Encourage creativity for STEAM science, technology, engineering, art, and mathematics education which is the key factor to success in todays ever-changing environment. Fun and entertaining; perfect educational present for school age children that will never go out of style. Bristle shape building blocks are designed fosters hand-eye coordination and problem-solving skills of all ages including preschool, group activity, classroom teamwork, and kindergarten.BUILD FOR FUN, BUILD FOR BOND - PicassoTiles bristle shape blocks encourage children 3+ and up and/or families to work together as a team to design the masterpiece structures and build the creations. Entertaining for single or multiple parties and feel the sense of achievement of building together. A great way to spend quality time with the loved ones for family time bonding by playing. Developing kids creativity and STEAM science, technology, engineering, art, and mathematics skills.HIGH-QUALITY & NON-TOXIC - Each piece of bristle shape building block is manufactured by high-quality, toxic-free, BPA-free materials with the highest standards to ensure the safety of the children. Our bristle shape building blocks are constructed from the highest quality materials to ensure its strength and sturdiness. Our bristle shape building blocks are also dish washer safe/certified, you will never need to clean your childrens toys again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filament Tape, 18mm x 55m, 4 mil, PK48 (8934)
- PACON Cardstock, Array, White, 100Sh Pk (PAC101188)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Down Skid", 3" x 5", Fluorescent Red, 500/Roll (DL2161)
- MAX USA Staple Cartridge F-EH-50F- 5- 000 Capacity (MA463074)
- PICASSOTILES Engineering Construction Building Set, 250-Piece Set (PTN250)
- PICASSOTILES 2-in-1 Magnetic Marble Run Set & Racing Track Set, 108-Piece Set (PTG108)
- PICASSOTILES Magnetic Marble Run, 71-Piece Set (PTG71)
- MATTEL Mega Construx - Pokemon Ultimate Jungle Expedition Construction Toy - 3 Piece (MTTHHN61)
- THE PUPPET CO Story Telling Puppet, Superhero (Dark Skin) (PC001919)
- MELISSA & DOUG Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces (4420)
- TEDCO TOYS Tedco Toys M1336 Hoberman Mini Firefly Glow Toy (M1336)
- Picassotiles Toys & Games