Shop All Industrial Markers
Pica
Visor Refillable Multi-Use Marker, Blue
Mfr # 990/41/SB
Zoro # G010955892
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Permanent, refill available, low chloride, has quiver cap
- Tip Size 3 - 10 mm
- Color Blue
- Includes (1) Preloaded Pica Visor Longlife Industrial Marker - Blue
- Series Pica Innovative Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 990/41/SB
- Zoro # G010955892
- UPC # 4260056156939
- Country of Origin Germany
- Category Industrial Markers
Dimensions
Tip Size | 3 - 10 mm |
Width (In.) | 1.06 in |
Diameter/Height (in) | 0.87 in |
Length (In.) | 5.83 in |
Details
Features | Permanent, refill available, low chloride, has quiver cap |
Color | Blue |
Includes | (1) Preloaded Pica Visor Longlife Industrial Marker - Blue |
Series | Pica Innovative Line |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
For Use With | PA991/40/SB, PA991/41/SB, PA991/44SB, PA991/52/SB |
Temperature Resistant | Up to 104°F |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Quiver Cap | Yes |
Type | Paint Crayon |
Description
Called the longlife industrial marker since it is refillable and the markings are extra-tough! Suitable for almost any surface and any condition. Ideal for outdoor use. Marks are permanent and never fade, even in the harshest of weather conditions.
- •Permanent.
- •Weather resistant.
- •Mark almost any surface, any condition.
- •Long-lasting
- •Lead never dries out.
- •Easy to refill.
- •Blue is low chloride for marking on stainless steel.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON BRUSH ON PAINT CM 1OZ (KSCB004)
- CIG Clover Imaging Remanufactured Extra High Yield Cyan Toner Cartridge for Xerox 106R03690 (201281)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- RICOH Black Toner Cartridge 24K YLD (821105)
- PICA Big Ink Smart-Use Marker XL, Black (170/46/SB)
- PICA Visor Refillable Multi-Use Marker, White (990/52/SB)
- PICA Big Ink Smart-Use Marker XL, Red (170/40/SB)
- PICA -Ink Deep Hole Marker, Red (150/40/SB)
- PICA Gel Signalmarker, Yellow (8084/SB)
- PICA -Ink Deep Hole Marker, Blue (150/41/SB)
- DETECTAPRO Metal Detectable Dry Erase Marker, Green Color Family, 10 PK (DEPENGR)
- Pica Industrial Markers