Shop All Ink and Lead Refills
Pica
Refills for Visor Refillable Multi-Use Marker, Yellow, 4PK
Mfr # 991/44/SB
Zoro # G710955925
product price: $6.25
/pk 4, $1.56/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Yellow
- Application Most surfaces, including dry, wet, glossy, rough, oily.
- Features Permanent
- For Use With PA990/40/SB, PA990/41/SB, PA990/44SB, PA990/52/SB
- Includes (1) Pack of 4 Pica Visor Refills - Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 991/44/SB
- Zoro # G710955925
- UPC # 4260056157080
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Length (In.) | 9.25 in |
Diameter/Height (in) | 0.63 in |
Width (In.) | 2.76 in |
Tip Size | 8 - 10 mm |
Details
Pen Ink Color | Yellow |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
Features | Permanent |
For Use With | PA990/40/SB, PA990/41/SB, PA990/44SB, PA990/52/SB |
Includes | (1) Pack of 4 Pica Visor Refills - Green |
Type | Paint Crayon |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Quiver Cap | No |
Series | Pica Innovative Line |
Temperature Resistant | Up to 104°F |
Description
Refills for Pica Visor. Called the longlife industrial marker since it is refillable and the markings are extra-tough! Suitable for almost any surface and any condition. Ideal for outdoor use. Marks are permanent and never fade, even in the harshest of weather conditions.
- •Permanent.
- •Weather resistant.
- •Mark almost any surface, any condition.
- •Long-lasting
- •Lead never dries out.
- •4 refill leads per pack.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Straight, 3'' (A2Z-ZR662)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- PICA Big Dry Aniline All-Weather Refill Leads, 12PK (6051/SB)
- PICA Fine Dry Set of 24 HB graphite Refill Leads, 24PK (7030/SB)
- PICA Dry Special Summer Leads Refill Leads, Assorted, Graphite, Red & White, 8PK (4070)
- PICA Dry Special Water Jet Resistant Refill Leads Assorted- Blue, Green & White, 8PK (4040)
- PICA Dry Special Water Jet Resistant Refill Leads, Blue, 10PK (4041)
- PICA Fine Dry Set of 24 H graphite Refill Leads for fine markings, 24PK (7050/SB)
- ZEBRA PEN JK refill 0.5mm Black 2pk (88012)
- Pica Ink and Lead Refills