Shop All Carpenters & Mechanics Pencils
Pica
Pocket with Classic Stonesman Pencil Bundle
Mfr # 505/02
Zoro # G110955877
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 1 in
- Lead Type 10H
- Includes (1) 505 Pica Pocket and (1) 541/24 Stonesman Pencil
- Color Graphite
- Features Removable with damp cloth, refill available, has quiver cap, has built-in sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pica
- MFR # 505/02
- Zoro # G110955877
- UPC # 4260056152313
- Country of Origin Germany
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 1 in |
Length (In.) | 9.5 in |
Diameter/Height (in) | 0.9 in |
Details
Lead Type | 10H |
Includes | (1) 505 Pica Pocket and (1) 541/24 Stonesman Pencil |
Color | Graphite |
Features | Removable with damp cloth, refill available, has quiver cap, has built-in sharpener |
For Use With | PA540/24, PA541/24, PA546/24, PA545/24 |
Application | For most dry surfaces |
Series | Pica Innovative Line |
Built-In Sharpener | Yes |
Quiver Cap | Yes |
Includes Eraser | No |
Surfaces | Brick, stone, concrete, wood, dry lumber |
Type | Pencil Quiver, Blade & Pencil |
Description
Sturdy pencil holder with pocket clip and sharpener all in one. The holder can house all shapes of thick wooden pencils. Comes equipped with a top-quality special hard graphite Stonesman pencil ready to use.
- •Hold almost any pencil size and shape
- •Continues to hold the pencil, even as it wears down to a small piece
- •Clamping function holds pencil safely in place
- •Durable pocket clip
- •Built-in sharp, carbo-steel sharpener
- •Sharpener safety bar for precision sharpening without injury
- •Stonesman Pencil is easy to sharpen with special hard graphite lead
- •Pencil is sturdy; high breaking resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- WERA Insulated Phillips Screwdriver #1 Round (05022733001)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57104)
- PICA Pocket with Classic Carpenter Pencil Bundle (505/01)
- PICA Big Dry Longlife, Refillable Carpenter Push-Pencil (6060/SB)
- PICA Dry Longlife Automatic Pencil and Water-Jet Resistant Special refill Leads Bundle (30404)
- PICA Dry Longlife Automatic Pencil and Special Summer refill Leads, 3 graphite 2B, 3 red, 2 white Bundle (30407)
- PICA Fine Dry Longlife Automatic Pencil 0.9 (7070/SB)
- PICA Pocket with Classic Universal Graphite Marking Pencil Bundle (505/04)
- L.H. DOTTIE L.H. Dottie Black Lumber Crayon (3 Pack) (DCBLK3P)
- Pica Marking Tools