Shop All Carpenters & Mechanics Pencils
Pica
Pocket with Classic Black & White Universal Marking Pencil Bundle
Mfr # 505/03
Zoro # G810955917
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 1 in
- Lead Type 2B
- Includes (1) 505 Pica Pocket and (1) 546/24 Black & White Pencil
- Features Removable with damp cloth, refill available, has quiver cap, has built-in sharpener
- For Use With PA540/24, PA541/24, PA546/24, PA545/24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 505/03
- Zoro # G810955917
- UPC # 4260056156519
- Country of Origin Germany
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 1 in |
Length (In.) | 9.5 in |
Diameter/Height (in) | 0.9 in |
Details
Lead Type | 2B |
Color | Black & White |
Includes | (1) 505 Pica Pocket and (1) 546/24 Black & White Pencil |
Features | Removable with damp cloth, refill available, has quiver cap, has built-in sharpener |
For Use With | PA540/24, PA541/24, PA546/24, PA545/24 |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
Type | Pencil Quiver, Blade & Pencil |
Includes Eraser | No |
Quiver Cap | Yes |
Series | Pica Innovative Line |
Built-In Sharpener | Yes |
Surfaces | Brick, stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Description
Sturdy pencil holder with pocket clip and sharpener all in one. The holder can house all shapes of thick wooden pencils. Comes equipped with a top-quality Black &White pencil for universal marking on both bright and dark surfaces ready to use.
- •Hold almost any pencil size and shape
- •Continues to hold the pencil, even as it wears down to a small piece
- •Clamping function holds pencil safely in place
- •Durable pocket clip
- •Built-in sharp, carbo-steel sharpener
- •Sharpener safety bar for precision sharpening without injury
- •Triangular shaped, one side white lead, one side graphite lead
- •Mark almost all surfaces
- •Wipe marks clean with a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- HYDE 6 Flex SS Joint Knife (6878)
- MASTER APPLIANCE Spreader, Reducer, Reflector Attachments (35225)
- PICA Pocket with Classic Universal Graphite Marking Pencil Bundle (505/04)
- PICA Classic 540 Carpenter Pencil, 10PK (540/24-10)
- PICA Big Dry Longlife, Refillable Carpenter Push-Pencil (6060/SB)
- PICA Pocket with Classic Stonesman Pencil Bundle (505/02)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use graphite Refill Leads, 10 graphite (30403)
- PICA Classic 545 Universal Marking Pencil, 10PK (545/24-10)
- C.H. HANSON Pencil Carpntr Hard Lead (10234)
- Pica Carpenters & Mechanics Pencils