Shop All Carpenters & Mechanics Pencils
Pica
Master-Set Marking Kit for plumbers, tilers, electricians, metal workers, locksmiths & more
Mfr # 55020
Zoro # G110955907
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 5.91 in
- Lead Type Varied
- Features Permanent, removable with damp cloth, refill available, low chloride, has quiver cap, has built-in sharpener, has reversible Nib
- Includes (1) 3030, (1) 4030, (1) 4040, (1) 150/46, (1) 532/52, (1) 990/40
- Length (In.) 8.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 55020
- Zoro # G110955907
- UPC # 4260056157219
- Country of Origin Germany
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 5.91 in |
Length (In.) | 8.66 in |
Tip Size | Varies |
Diameter/Height (in) | 1.77 in |
Details
Lead Type | Varied |
Color | Graphite, Blue, White, Green, Black |
Features | Permanent, removable with damp cloth, refill available, low chloride, has quiver cap, has built-in sharpener, has reversible Nib |
Includes | (1) 3030, (1) 4030, (1) 4040, (1) 150/46, (1) 532/52, (1) 990/40 |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Built-In Sharpener | Yes |
Quiver Cap | Yes |
Type | Pica Master Set - Plumber |
Includes Eraser | No |
Temperature Resistant | Up to 104°F |
Reversible Nib | Yes |
Series | Pica Innovative Line |
Description
Useful and compact marking kit includes 1 Pica-Dry Longlife Automatic Pencil with a set of 10 2B graphite refill leads and a set of special water jet resistant leads 3 blue, 2 white, 3 green, ! Pica Ink Deep Hole marker - black and 1 Pica Classic Instant-White pen.
- •Sturdy, professional carry case holds all the marking tools you need for your job
- •Practical Holster allows for one hand operation
- •Instant precision on demand with patented integrated sharpener
- •Automatic lead feed through high-tech push mechanism
- •Longlife holster with extra-strong clip
- •Push-button cap with sealing ring adds protection against moisture and dust.
- •Conveniently refill leads from back
- •Mark on almost all surfaces and spaces
- •Sustainable due to wide variety of refill leads available
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (69104)
- MONTANA BRAND 29 Piece Black & Gold Jobber Drill Bits In Case (MB-64871)
- EAZYPOWER 4 Piece Screwdriver Bit Set, 1/4" (35934)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- PICA Master-Set Marking Kit for joiners, cabinetmakers, fitters, interior decorators and more (55010)
- PICA Master-Set Marking Kit for carpenters, roofers, stone masons, bricklayers and more (55030)
- PICA Dry Longlife Automatic Pencil Metal Set (30800)
- PICA Classic 540 Carpenter Pencil, 10PK (540/24-10)
- PICA Pocket with Classic Carpenter Pencil Bundle (505/01)
- PICA Dry Longlife Automatic Pencil and Special Summer refill Leads, 3 graphite 2B, 3 red, 2 white Bundle (30407)
- MARKAL Lumber Crayon, Greens Color Family, PK12 (80356G)
- Pica Marking Tools