Shop All Carpenters & Mechanics Pencils
Pica
Master-Set Marking Kit for carpenters, roofers, stone masons, bricklayers and more
Mfr # 55030
Zoro # G110955914
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 5.91 in
- Lead Type Varied
- Features Permanent, removable with damp cloth, refill available, has quiver cap, has built-in sharpener, has reversible Nib
- Length (In.) 8.66 in
- Includes (1) 6060, (1) 6045, (1) 3030, (1) 4030, (1) 990/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pica
- MFR # 55030
- Zoro # G110955914
- UPC # 4260056157233
- Country of Origin Germany
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 5.91 in |
Length (In.) | 8.66 in |
Diameter/Height (in) | 1.77 in |
Tip Size | Varies |
Details
Lead Type | Varied |
Features | Permanent, removable with damp cloth, refill available, has quiver cap, has built-in sharpener, has reversible Nib |
Includes | (1) 6060, (1) 6045, (1) 3030, (1) 4030, (1) 990/40 |
Color | Graphite, Red, White |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
Quiver Cap | Yes |
Type | Pica Master Set - Carpenter |
Series | Pica Innovative Line |
Built-In Sharpener | Yes |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Includes Eraser | No |
Reversible Nib | Yes |
Temperature Resistant | Red & White: Up to 86°F |
Description
Useful and compact marking kit includes 1 Pica Big dry Longlife Construction marker with a set of 12 multi use refills 4 graphite, 4 white, 4 red, 1 Pica Fine Dry Longlife Automatic Pencil with a set of 10 graphite refills and 1 Pica Visor permanent multi-use industrial marker - red.
- •Sturdy, professional carry case holds all the marking tools you need for your job
- •Practical Holster allows for one hand operation
- •Instant precision on demand with patented integrated sharpener
- •Automatic lead feed through high-tech push mechanism
- •Longlife holster with extra-strong clip
- •Push-button cap with sealing ring adds protection against moisture and dust.
- •Conveniently refill leads from back
- •Mark on almost all surfaces and spaces
- •Sustainable due to wide variety of refill leads available
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- VESTIL Torque Wrench, Rating 10 to 150 ft. (TW-12)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19032)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 3/8"-16 (T/A54583)
- PICA Master-Set Marking Kit for joiners, cabinetmakers, fitters, interior decorators and more (55010)
- PICA Master-Set Marking Kit for plumbers, tilers, electricians, metal workers, locksmiths & more (55020)
- PICA Classic 541 Stonesman Pencil, 10PK (541/24-10)
- PICA Big Dry Longlife, Refillable Carpenter Push-Pencil (6060/SB)
- PICA Pocket with Classic Universal Graphite Marking Pencil Bundle (505/04)
- PICA Dry Longlife Automatic Pencil and Special Hard for Joiners refill Leads, 10 graphite H Bundle (30405)
- PICA Pocket with Classic Carpenter Pencil Bundle (505/01)
- Pica Marking Tools