Shop All Industrial Markers
Pica
-Ink Deep Hole Marker, Blue
Mfr # 150/41/SB
Zoro # G910955886
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Permanent, removable from glossy surfaces with mineral spirits, has quiver cap, has reversible Nib
- Tip Size 1.5 mm
- Includes (1) Pica Ink Blue
- Series Pica Innovative Line
- Application Most dry surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pica
- MFR # 150/41/SB
- Zoro # G910955886
- UPC # 4260056152771
- Country of Origin Germany
- Category Industrial Markers
Dimensions
Tip Size | 1.5 mm |
Diameter/Height (in) | 0.75 in |
Width (In.) | 1.06 in |
Length (In.) | 5.98 in |
Details
Features | Permanent, removable from glossy surfaces with mineral spirits, has quiver cap, has reversible Nib |
Color | Blue |
Includes | (1) Pica Ink Blue |
Series | Pica Innovative Line |
Application | Most dry surfaces |
Type | Permanent Deep Hole Marker |
Reversible Nib | Yes |
Quiver Cap | Yes |
Surfaces | Stone, concrete, metal, wood, dry lumber, pvc pipe, glass, wet & dry tile, dry rubber, cardboard. |
Description
Ideal Marker for those hard to reach spots. Fast drying, permanent alcohol based ink marks on most surfaces and is almost instantly water and abrasion resistant. Marker is housed in a convenient quiver cap with a secure pocket clip for one handed handling. You will use every drop of the ink with the unique telescopic, reversible tip.
- •1.5mm long tip ideal for marking fine deep drill holes
- •Patented stainless steel telescopic tip for full use of tip lasts 3 times longer
- •Holster with strong clip for convenient one handed operation
- •Full ink strength revived multiple times with 180° twist mechanism
- •Writes on almost any dry surface
- •Quick drying ink, means instantly water and abrasion resistant.
- •Permanent ink, except can be removed from smooth surfaces with mineral spirits
- •Rich, opaque color ink - Blue
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL468)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL243SB)
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- TESTORS Flat Black Hobby Paint 0.25 oz (1149C-2)
- PICA -Ink Deep Hole Marker, Black (150/46/SB)
- PICA -Ink Deep Hole Marker, Red (150/40/SB)
- PICA Gel Signalmarker, Black (8083/SB)
- PICA Gel Signalmarker, Red (8082/SB)
- PICA Gel Signalmarker, Yellow (8084/SB)
- PICA Big Ink Smart-Use Marker XL, White (170/52/SB)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81225)
- Pica Industrial Markers