Shop All Industrial Markers
Pica
Gel Signalmarker, Blue
Mfr # 8081/SB
Zoro # G810955900
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Permanent, low chloride, tested with cold weather, has quiver cap, has built-in sharpener
- Tip Size 2- 8mm
- Series Pica Innovative Line
- Includes (1) Pica Gel Signalmarker - Blue
- Application Most surfaces, including dry, wet, glossy, rough, oily.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pica
- MFR # 8081/SB
- Zoro # G810955900
- UPC # 4260056155239
- Country of Origin Germany
- Category Industrial Markers
Dimensions
Tip Size | 2- 8mm |
Length (In.) | 6.06 in |
Diameter/Height (in) | 0.71 in |
Width (In.) | 0.98 in |
Details
Features | Permanent, low chloride, tested with cold weather, has quiver cap, has built-in sharpener |
Color | Blue |
Series | Pica Innovative Line |
Includes | (1) Pica Gel Signalmarker - Blue |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
Quiver Cap | Yes |
Type | Paint Crayon |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Temperature Resistant | upto 1832°F |
Built-In Sharpener | Yes |
Description
Highly Permanent, solid paint marker. Marks on all surfaces and can withstand temperatures up to 1832 DegF. Bold, opaque colors are low chloride and can mark on all surfaces including rough, cold, rusty and oily.
- •Perfect Substitute for tube markers.
- •Economical and sustainable since it is equivalent to 4 tube markers of 50 ml each.
- •Marks on almost all surfaces including dirty, oily, rusty, rough, cold, hot.
- •Markings resist temperature up to 1832°F.
- •Low-chloride for marking on stainless steel.
- •Holder with clip for secure storage and easy one handed handling.
- •Twist mechanism for smooth and secure use to the end.
- •Weatherproof and light resistant markings.
- •Ideal for outdoor use.
- •Extra-permanent once fully dry.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50160)
- LABELMASTER NFPA Write-On Substance Name, Label, Pk500 (H-NFRLR)
- VON KLAUS Operating Scissors, 4.5in, Curved/Sharp/Blunt, Von Klaus German Surgical Steel (VK103-0711)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Spout Bottom 4000 Lbs Coated PP, 35 x 35 x 50 - Pack Of 5 (GL50CDS4K-5)
- PICA Gel Signalmarker, Red (8082/SB)
- PICA Gel Signalmarker, Black (8083/SB)
- PICA Gel Signalmarker, Yellow (8084/SB)
- PICA Big Ink Smart-Use Marker XL, Red (170/40/SB)
- PICA -Ink Deep Hole Marker, Black (150/46/SB)
- PICA Visor Refillable Multi-Use Marker, White (990/52/SB)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97035)
- Pica Industrial Markers