Shop All Ink and Lead Refills
Pica
Fine Dry Set of 24 HB graphite Refill Leads, 24PK
Mfr # 7030/SB
Zoro # G310955905
product price: $4.99
/pk 24, $0.21/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Graphite HB
- Lead Type 0.9 mm Graphite HB
- Includes Pack of 24 Graphite HB refill leads.
- Features Removable, includes Eraser
- For Use With PA7070/SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 7030/SB
- Zoro # G310955905
- UPC # 4260056158612
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Width (In.) | 0.67 in |
Diameter/Height (in) | 0.39 in |
Length (In.) | 3.03 in |
Tip Size | 0.9 mm |
Details
Pen Ink Color | Graphite HB |
Lead Type | 0.9 mm Graphite HB |
Includes | Pack of 24 Graphite HB refill leads. |
Features | Removable, includes Eraser |
For Use With | PA7070/SB |
Application | Smooth, dry surfaces. Not for glassy or glossy surfaces |
Includes Eraser | Yes |
Surfaces | Stone, concrete, metal, pvc pipe, cardboard. |
Type | Mechanical Pencil Refill |
Built-In Sharpener | No |
Series | Pica Innovative Line |
Quiver Cap | No |
Description
Set of 24 refill leads for Pica Fine Dry. 0.9 mm refill leads are for precision marking on most surfaces and can be used in any climate since they are resistant to temperatures up to 158 Deg F.
- •Set of 24 leads
- •Precision marking without sharpening.
- •0.9mm lead ideal for fine and precise marking.
- •Leads are temperature resistant to 158°F
- •2 free erasers included
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 24", Kraft, 24/Case (S3024K)
- ZORO SELECT Flat Corrugated Boxes, 24" x 10" x 4", Kraft, 25/Bundle (11A625)
- NEENAH PAPER Neenah Card Stock Bright White, White, 100PK (WAU91901)
- SHARPIE Permanent Marker, , Ultra-Fine, Black Ink PK (SAN37001)
- PICA Big Dry Summer Refill Leads for Hot Environments, 12PK (6070/SB)
- PICA Refills for Visor Refillable Multi-Use Marker, Blue, 4PK (991/41/SB)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- PICA Big Dry Aniline All-Weather Refill Leads, 12PK (6051/SB)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- PICA Refills for Visor Refillable Multi-Use Marker, Yellow, 4PK (991/44/SB)
- PICA Dry Special Water Jet Resistant Refill Leads, Blue, 10PK (4041)
- Pica Ink and Lead Refills