Shop All Ink and Lead Refills
Pica
Fine Dry Set of 24 H graphite Refill Leads for fine markings, 24PK
Mfr # 7050/SB
Zoro # G210955913
product price: $5.29
/pk 24, $0.22/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Graphite H
- Lead Type 0.9 mm Graphite H
- For Use With PA7070/SB
- Includes Pack of 24 Graphite H refill leads.
- Application Smooth, dry surfaces. Not for glassy or glossy surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 7050/SB
- Zoro # G210955913
- UPC # 4260056158643
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Width (In.) | 0.67 in |
Length (In.) | 3.03 in |
Tip Size | 0.9 mm |
Diameter/Height (in) | 0.39 in |
Details
Pen Ink Color | Graphite H |
Lead Type | 0.9 mm Graphite H |
For Use With | PA7070/SB |
Includes | Pack of 24 Graphite H refill leads. |
Application | Smooth, dry surfaces. Not for glassy or glossy surfaces |
Features | Removable, includes Eraser |
Series | Pica Innovative Line |
Quiver Cap | No |
Type | Mechanical Pencil Refill |
Surfaces | Stone, concrete, metal, pvc pipe, cardboard. |
Includes Eraser | Yes |
Built-In Sharpener | No |
Description
Set of 24 H hard refill leads for Pica Fine Dry. 0.9 mm H refill leads are for extra- precision marking on most surfaces and can be used in any climate since they are resistant to temperatures up to 158 Deg F.
- •Set of 24 leads.
- •Extra-fine precision marking without sharpening.
- •0.9mm hard lead ideal for extra-fine and extra-precise marking.
- •Leads are temperature resistant to 158°F
- •2 free erasers included
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Paper, Construction, 18" x 24", Green, PK50 (8017)
- SAUNDERS 8-1/2" x 11" Clipboard, Silver (22517)
- ZEBRA PEN Z-Grip Ballpoint Pen, Black, Med, PK24 (12221)
- EAGLE MFG Ring, Plastic (1601PR)
- PICA Dry Special Water Jet Resistant Refill Leads, White, 10PK (4043)
- PICA Refills for Visor Refillable Multi-Use Marker, Red, 4PK (991/40/SB)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- PICA Dry Special Water Jet Resistant Refill Leads, Green, 10PK (4042)
- PICA Big Dry Summer Refill Leads for Hot Environments, 12PK (6070/SB)
- S.P. RICHARDS CO Refill, Gel, Energel, 1.0Mm, Rd (LR10B)
- Pica Ink and Lead Refills