Shop All Ink and Lead Refills
Pica
Dry Water Soluble Multi-Use Refill Leads, Yellow, 10PK
Mfr # 4032
Zoro # G810955924
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Yellow
- Lead Type Water Soluble - Multi Use
- Application Most surfaces, including dry, wet, glossy, rough, oily.
- Includes Box of 10 Yellow Refill leads
- For Use With PA3030/SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 4032
- Zoro # G810955924
- UPC # 4260056150302
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Width (In.) | 2.17 in |
Length (In.) | 5.24 in |
Diameter/Height (in) | 0.24 in |
Tip Size | 2.8 mm |
Details
Pen Ink Color | Yellow |
Lead Type | Water Soluble - Multi Use |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
Includes | Box of 10 Yellow Refill leads |
For Use With | PA3030/SB |
Features | Removable with damp cloth |
Temperature Resistant | Up to 86°F |
Series | Pica Innovative Line |
Quiver Cap | No |
Built-In Sharpener | No |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Includes Eraser | No |
Type | Mechanical Pencil Refill |
Description
Set of 10 Pre-sharpened Multi-Use, Water soluble Refill Leads in color Yellow for your Pica Dry Automatic pencil. These leads are for use on almost all surfaces including dry, wet, glossy, rough, dusty, oily and more. On glossy surfaces marks can be wiped clean with a damp cloth. Protect yellow leads from temperatures over 86 DegF.
- •Set of 10 leads
- •Strong, sturdy leads
- •Pre-sharpened
- •Marks on most surfaces
- •Marks through most conditions
- •Can be wiped clean from glossy surfaces with a damp cloth
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- MARTHA STEWART Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Blk (BR-PM-COM-MW4C1-4561-BK-MS)
- PICA Dry Special Water Jet Resistant Refill Leads Assorted- Blue, Green & White, 8PK (4040)
- PICA Big Dry Extra-Hard Graphite Refill Leads for dry, rough surfaces, 12PK (6055/SB)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- PICA Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK (4030)
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- RITE IN THE RAIN Lead, PK 2 (15BR)
- Pica Ink and Lead Refills