Shop All Ink and Lead Refills
Pica
Dry Water Soluble Multi-Use Refill Leads, Red, 10PK
Mfr # 4031
Zoro # G810955887
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Red
- Lead Type Water Soluble - Multi Use
- For Use With PA3030/SB
- Features Removable with damp cloth
- Application Most surfaces, including dry, wet, glossy, rough, oily.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 4031
- Zoro # G810955887
- UPC # 4260056150296
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Length (In.) | 5.24 in |
Tip Size | 2.8 mm |
Diameter/Height (in) | 0.24 in |
Width (In.) | 2.17 in |
Details
Pen Ink Color | Red |
Lead Type | Water Soluble - Multi Use |
For Use With | PA3030/SB |
Features | Removable with damp cloth |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
Includes | Box of 10 Red Refill leads |
Series | Pica Innovative Line |
Built-In Sharpener | No |
Quiver Cap | No |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Temperature Resistant | Up to 86°F |
Type | Mechanical Pencil Refill |
Includes Eraser | No |
Description
Set of 10 Pre-sharpened Multi-Use, Water soluble Refill Leads in color Red for your Pica Dry Automatic pencil. These leads are for use on almost all surfaces including dry, wet, glossy, rough, dusty, oily and more. On glossy surfaces marks can be wiped clean with a damp cloth. Protect red leads from temperatures over 86 DegF.
- •Set of 10 leads
- •Strong, sturdy leads
- •Pre-sharpened
- •Marks on most surfaces
- •Marks through most conditions
- •Can be wiped clean from glossy surfaces with a damp cloth
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE IMPRESSIONS Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.13 x 9.5, White, PK500 (OFF82304)
- ZORO SELECT 15" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD5)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- SMEAD Hanging File Folder, FasTab, Blue, PK20 (64099)
- PICA Dry Special Water Jet Resistant Refill Leads, Green, 10PK (4042)
- PICA Dry Special Water Jet Resistant Refill Leads, White, 10PK (4043)
- PICA Big Dry Extra-Hard Graphite Refill Leads for dry, rough surfaces, 12PK (6055/SB)
- PICA Big Dry Universal Water Soluble Refill Leads, Graphite, White & Red, 12PK (6045/SB)
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- PICA Dry Special Water Jet Resistant Refill Leads, Blue, 10PK (4041)
- PILOT Ink Refill, Fine, Red, PK2 (PIL77242)
- Pica Ink and Lead Refills