Shop All Ink and Lead Refills
Pica
Dry Special Water Jet Resistant Refill Leads, Blue, 10PK
Mfr # 4041
Zoro # G210955906
product price: $9.89
/pk 10, $0.99/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Lead Type Water-jet Resistant- Permanent Refill Lead
- For Use With PA3030/SB
- Features Permanent, low chloride
- Includes Box of 10 Blue Refill leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 4041
- Zoro # G210955906
- UPC # 4260056150593
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Length (In.) | 5.24 in |
Width (In.) | 2.17 in |
Diameter/Height (in) | 0.24 in |
Tip Size | 2.8 mm |
Details
Pen Ink Color | Blue |
Lead Type | Water-jet Resistant- Permanent Refill Lead |
For Use With | PA3030/SB |
Features | Permanent, low chloride |
Includes | Box of 10 Blue Refill leads |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
Type | Mechanical Pencil Refill |
Built-In Sharpener | No |
Surfaces | Stone, concrete, metal, wood, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Includes Eraser | No |
Temperature Resistant | Up to 104°F |
Quiver Cap | No |
Series | Pica Innovative Line |
Description
Set of 10 Pre-sharpened Special, Water jet resistant Refill Leads in color Blue for your Pica Dry Automatic pencil. These leads are for use on almost all surfaces and are ideal for marking wet tiles and stones. These low-chloride leads are ideal for marking on stainless steel. Protect leads from temperatures over 104 DegF.
- •Set of 10 leads
- •Strong, sturdy leads
- •Pre-sharpened
- •Marks on most surfaces
- •Ideal for wet cutting of tiles and stones
- •Low chloride
- •Can be used to mark stainless steel
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Heavy-Duty Filament Tape Dispenser, 2", Gray, 1/Each (TDML2)
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- PICA Big Dry Summer Refill Leads for Hot Environments, 12PK (6070/SB)
- PICA Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK (4030)
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- PICA Refills for Visor Refillable Multi-Use Marker, Blue, 4PK (991/41/SB)
- PICA Dry Water Soluble Multi-Use Refill Leads, Yellow, 10PK (4032)
- PICA Dry Special Summer Leads Refill Leads, Assorted, Graphite, Red & White, 8PK (4070)
- PICA Dry Special Water Jet Resistant Refill Leads Assorted- Blue, Green & White, 8PK (4040)
- Pica Ink and Lead Refills