Shop All Ink and Lead Refills
Pica
Dry Special Summer Leads Refill Leads, Assorted, Graphite, Red & White, 8PK
Mfr # 4070
Zoro # G810955894
product price: $7.39
/pk 8, $0.92/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Graphite, Red, White
- Lead Type Summer lead - Water Resistant Refill Leads
- Includes Box of 8: (3) Red, (2) White, (3) graphite refill leads.
- Application For most surfaces, except glossy or glassy. Perfect for warm temperatures.
- For Use With PA3030/SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 4070
- Zoro # G810955894
- UPC # 4260056157523
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Width (In.) | 2.17 in |
Tip Size | 2.8 mm |
Length (In.) | 5.24 in |
Diameter/Height (in) | 0.24 in |
Details
Pen Ink Color | Graphite, Red, White |
Lead Type | Summer lead - Water Resistant Refill Leads |
Includes | Box of 8: (3) Red, (2) White, (3) graphite refill leads. |
Application | For most surfaces, except glossy or glassy. Perfect for warm temperatures. |
For Use With | PA3030/SB |
Features | Permanent |
Series | Pica Innovative Line |
Includes Eraser | No |
Built-In Sharpener | No |
Type | Mechanical Pencil Refill |
Quiver Cap | No |
Temperature Resistant | Up to 158°F |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, wet & dry tile, cardboard. |
Description
Set of 8 Pre-sharpened Special, Summer Refill Leads in colors 3 Graphite, 3 Red, 2 White for your Pica Dry Automatic pencil. These leads are for use on almost all surfaces and are ideal for use in warmer climates. Not suitable for glassy or glossy surfaces. Stable up to 158 DegF.
- •Set of 8 leads
- •Strong, sturdy leads
- •Pre-sharpened
- •Marks on most surfaces
- •Great for warm environments
- •Can be used in temperatures up to 158°F
- •Not for glassy or glossy surfaces
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminator, 12", Black (1703073)
- BSC PREFERRED 40 x 60'' Double Wall Corrugated Sheets, 5PK (SP4060DW)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- SHURTAPE Filament Tape, 24mm x 55m, 4.8 mil, PK36 (GS 490)
- PICA Dry Water Soluble Multi-Use Refill Leads, Yellow, 10PK (4032)
- PICA Refills for Visor Refillable Multi-Use Marker, Red, 4PK (991/40/SB)
- PICA Dry Special Water Jet Resistant Refill Leads, Blue, 10PK (4041)
- PICA Big Dry Summer Refill Leads for Hot Environments, 12PK (6070/SB)
- PICA Big Dry Aniline All-Weather Refill Leads, 12PK (6051/SB)
- PICA Dry Special Water Jet Resistant Refill Leads, Green, 10PK (4042)
- PARKER Refill for Ballpoint Pens, Medium, Blue Ink (1950371)
- Pica Ink and Lead Refills