Shop All Carpenters & Mechanics Pencils
Pica
Dry Longlife Automatic Pencil and Special Summer refill Leads, 3 graphite 2B, 3 red, 2 white Bundle
Mfr # 30407
Zoro # G510955903
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 0.98 in
- Lead Type Summer Leads, Water Resistant.
- Color Graphite, Red & White
- Features Permanent, refill available, has quiver cap, has built-in sharpener
- Length (In.) 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 30407
- Zoro # G510955903
- UPC # 4260056157868
- Country of Origin Germany
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 0.98 in |
Length (In.) | 6.5 in |
Tip Size | 2.8 mm |
Diameter/Height (in) | 0.71 in |
Details
Lead Type | Summer Leads, Water Resistant. |
Color | Graphite, Red & White |
Features | Permanent, refill available, has quiver cap, has built-in sharpener |
Includes | (1) Preloaded 3030 Pica Dry and 1 set of 4070 refills. |
Application | Most surfaces, except glassy or glossy surfaces |
Includes Eraser | No |
Type | Mechanical Pencil with Refills |
Series | Pica Innovative Line |
Quiver Cap | Yes |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, wet & dry tile, cardboard. |
Built-In Sharpener | Yes |
Temperature Resistant | Up to 158°F |
Description
Extremely durable with dust and moisture protection, this Construction marker's holder is equipped with an extra strong pocket clip and a Power Lock mechanism, keeping it ready for all of your projects! Built-in sharpener for added convenience. This Bundle comes with pre-sharpened 8 summer leads that are stable up to 158 degrees F and water resistant. Versatile leads can be used on almost all surfaces, except not for glass or glossy surfaces.
- •Practical Holster allows for one hand operation
- •Instant precision on demand with patented integrated sharpener
- •Automatic lead feed through high-tech push mechanism
- •Longlife holster with extra-strong clip
- •Push-button cap with sealing ring adds protection against moisture and dust.
- •Conveniently refill leads from back
- •Water resistant, summer leads (8) included in convenient, durable box
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Phillips #0 Round (X100BKN)
- DYNABRADE Contact Wheel, 5/16"x3/8"x1/4" (11068)
- WESTWARD Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8 (55JA97)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YP86)
- PICA Classic 540 Carpenter Pencil, 10PK (540/24-10)
- PICA Master-Set Marking Kit for joiners, cabinetmakers, fitters, interior decorators and more (55010)
- PICA Dry Longlife Automatic Pencil Metal Set (30800)
- PICA Pocket with Classic Carpenter Pencil Bundle (505/01)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use assorted Refill Leads, 4 graphite, 2 red, 2 yellow (30402)
- PICA Fine Dry Longlife Automatic Pencil 0.9 (7070/SB)
- PICA Pocket with Classic Universal Graphite Marking Pencil Bundle (505/04)
- Pica Marking Tools