Shop All Carpenters & Mechanics Pencils
Pica
Classic Black & White 546 Universal Marking Pencil, 10PK
Mfr # 546/24-10
Zoro # G610955872
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 0.47 in
- Lead Type Graphite 2B and White Lead
- For Use With PA505/01, PA505/02, PA505/03, PA505/04
- Features Removable with damp cloth
- Length (In.) 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pica
- MFR # 546/24-10
- Zoro # G610955872
- UPC # 4260056156489
- Country of Origin Germany
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 0.47 in |
Length (In.) | 9.06 in |
Diameter/Height (in) | 0.47 in |
Details
Lead Type | Graphite 2B and White Lead |
For Use With | PA505/01, PA505/02, PA505/03, PA505/04 |
Features | Removable with damp cloth |
Includes | (10) Pica Classic Black & White Universal Marking Pencils |
Color | Black & White |
Application | Most surfaces, including dry & wet. |
Series | Pica Classic Line |
Built-In Sharpener | No |
Quiver Cap | No |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Type | Classic Professional Pencil |
Includes Eraser | No |
Description
Sharpened on both sides - one side black; one side white! Mark on bright and dark surfaces with one tool! Mark on most surfaces. Marks are easy to clean with a damp cloth. Perfect refill for the Pica Pocket Quiver &Blade in one.
- •Mark bright or dark surfaces.
- •One side black high quality lead, one side white high quality lead.
- •Mark on almost all surfaces.
- •Marks are highly visible even on glossy and wet surfaces.
- •Marks are easily removed with damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Three Square Second File (DIC16180)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 23/64 (C22743)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- PICA Fine Dry Longlife Automatic Pencil 0.9 (7070/SB)
- PICA Dry Longlife Automatic Pencil and Special Summer refill Leads, 3 graphite 2B, 3 red, 2 white Bundle (30407)
- PICA Master-Set Marking Kit for joiners, cabinetmakers, fitters, interior decorators and more (55010)
- PICA Master-Set Marking Kit for plumbers, tilers, electricians, metal workers, locksmiths & more (55020)
- PICA Big Dry Longlife, Refillable Carpenter Push-Pencil (6060/SB)
- PICA Classic 541 Stonesman Pencil, 10PK (541/24-10)
- DIXON TICONDEROGA Pencil Carpenter 7In Med Lead (14100)
- Pica Marking Tools