Shop All Carpenters & Mechanics Pencils
Pica
Classic 545 Universal Marking Pencil, 10PK
Mfr # 545/24-10
Zoro # G410955881
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 0.47 in
- Lead Type Graphite 2B
- Length (In.) 9.06 in
- Includes (10) Pica Classic Universal For All Marking Pencils
- For Use With PA505/01, PA505/02, PA505/03, PA505/04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 545/24-10
- Zoro # G410955881
- UPC # 4260056152986
- Country of Origin Germany
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 0.47 in |
Length (In.) | 9.06 in |
Diameter/Height (in) | 0.47 in |
Details
Lead Type | Graphite 2B |
Includes | (10) Pica Classic Universal For All Marking Pencils |
For Use With | PA505/01, PA505/02, PA505/03, PA505/04 |
Color | Graphite |
Features | Removable with damp cloth |
Application | Most surfaces, including dry & wet. |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Type | Classic Professional Pencil |
Includes Eraser | No |
Built-In Sharpener | No |
Quiver Cap | No |
Series | Pica Classic Line |
Description
High quality, thick universal graphite lead is for marking on almost any surface. Achieve rich marks even on glossy and wet surfaces. Marks will wipe clean with a damp cloth. Perfect refill for the Pica Pocket Quiver &Blade in one.
- •Mark on almost all surfaces.
- •High-quality, graphite lead.
- •Rich marking lines.
- •Marks are highly visible even on glossy and wet surfaces.
- •Marks are easily removed with damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ROC TOOLS Big Roc Tools HK30 H.D. 30Pcs Crv Comb. Hex Key; 2 x 13 in. (HK30)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 3/8" x 1" (CCMG-1212-DP-ALTIN)
- URREA 1/2" Drive Extra Long Hex Bit Socket 3/8" (5441-3/8L)
- RIDGID Retainer, Asm Valve (46645)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use graphite Refill Leads, 10 graphite (30403)
- PICA Dry Longlife Automatic Pencil and Special Hard for Joiners refill Leads, 10 graphite H Bundle (30405)
- PICA Master-Set Marking Kit for carpenters, roofers, stone masons, bricklayers and more (55030)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use assorted Refill Leads, 4 graphite, 2 red, 2 yellow (30402)
- PICA Classic 540 Carpenter Pencil, 10PK (540/24-10)
- PICA Dry Longlife Automatic Pencil and Special Summer refill Leads, 3 graphite 2B, 3 red, 2 white Bundle (30407)
- C.H. HANSON 2 in. L Carpenter Pencil and Sharpener Yellow, 10PK (10214)
- Pica Marking Tools