Shop All Industrial Markers
Pica
Big Ink Smart-Use Marker XL, Blue
Mfr # 170/41/SB
Zoro # G910955909
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Permanent, has quiver cap, has reversible Nib
- Tip Size 2-4mm
- Includes (1) Pica Big Ink Blue
- Series Pica Innovative Line
- Application Most dry surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 170/41/SB
- Zoro # G910955909
- UPC # 4260056158131
- Country of Origin Germany
- Category Industrial Markers
Dimensions
Tip Size | 2-4mm |
Width (In.) | 1.18 in |
Diameter/Height (in) | 0.67 in |
Length (In.) | 6.22 in |
Details
Features | Permanent, has quiver cap, has reversible Nib |
Color | Blue |
Includes | (1) Pica Big Ink Blue |
Series | Pica Innovative Line |
Application | Most dry surfaces |
Quiver Cap | Yes |
Surfaces | Stone, concrete, metal, wood, dry lumber, pvc pipe, glass, wet & dry tile, dry rubber, cardboard. |
Reversible Nib | Yes |
Type | Permanent Deep Hole Marker |
Description
Called Smart-Use because it's a Permanent Marker and a Deep hole marker all in one! The unique tip gives the ability to have powerful and precise marking, leaving highly visible markings with pinpoint accuracy. Unique twist and flip tip capabilities extend the life of your marker so you use up every drop of ink.
- •Soft & Sturdy Special Tip
- •Mark hard to reach spaces with bold mark.
- •For use on smooth, dry surfaces.
- •Permanent alcohol-based ink.
- •Quick drying.
- •Immediately water and abrasion resistant.
- •XL reservoir for longer writing time.
- •Twist and flip for use of all ink.
- •Pocket clip and holster means one handed action, always at your side.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Bocce Ball Set with Carrying Bag - Red and Green Balls, Outdoor Game for Kids or Adults (499960PFB)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- TOP FLIGHT Envelopes Plain 6-3/4In (6900312)
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- PICA Big Ink Smart-Use Marker XL, Red (170/40/SB)
- PICA Big Ink Smart-Use Marker XL, Black (170/46/SB)
- PICA Big Ink Smart-Use Marker XL, White (170/52/SB)
- PICA Gel Signalmarker, White (8080/SB)
- PICA Gel Signalmarker, Red (8082/SB)
- PICA Visor Refillable Multi-Use Marker, Red (990/40/SB)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96876)
- Pica Industrial Markers