Shop All Ink and Lead Refills
Pica
Big Dry Universal Water Soluble Refill Leads, Graphite, White & Red, 12PK
Mfr # 6045/SB
Zoro # G510955897
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Graphite, Red, White
- Lead Type Multi-Use - Water Soluble
- Application Most surfaces, including dry, wet, glossy, rough, oily.
- For Use With PA6060/SB
- Features Removable with damp cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pica
- MFR # 6045/SB
- Zoro # G510955897
- UPC # 4260056156236
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Diameter/Height (in) | 0.55 in |
Length (In.) | 6.3 in |
Width (In.) | 1.77 in |
Tip Size | 2 x 5 mm |
Details
Pen Ink Color | Graphite, Red, White |
Lead Type | Multi-Use - Water Soluble |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
For Use With | PA6060/SB |
Features | Removable with damp cloth |
Includes | Box of 12: (4) Graphite 2B, (4) Red, (4) White refill leads |
Includes Eraser | No |
Type | Mechanical Pencil Refill |
Series | Pica Innovative Line |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Quiver Cap | No |
Temperature Resistant | Red & White: Up to 86°F |
Built-In Sharpener | No |
Description
Rectangular refill leads for your Pica Big Dry. Leads mark on most surfaces and through most conditions, wet, dry, glossy, rough, dusty, oily and more. 12 leads per box 4 graphite, 4 white, 4 red
- •Strong, sturdy leads
- •3 color set
- •Marks on most surfaces
- •Marks through most conditions
- •Can be wiped clean from glossy surfaces with a damp cloth
- •Marks are invisible when painted over with a dispersion paint
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST Harvest LM183 Pink 18 in. Simple Backpack; School Bag; Day Pack & Book Bag (LM183 Pink)
- TAPECASE Blank Inventory Control Label Red 3"H, Pk1000 (16U844)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- PICA Dry Special Water Jet Resistant Refill Leads, Blue, 10PK (4041)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- PICA Fine Dry Set of 24 H graphite Refill Leads for fine markings, 24PK (7050/SB)
- PICA Refills for Visor Refillable Multi-Use Marker, Red, 4PK (991/40/SB)
- PICA Dry Special Water Jet Resistant Refill Leads, White, 10PK (4043)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- PILOT Gel Refills, Bold, 2/PK, Blue PK (PIL77290)
- Pica Ink and Lead Refills