Shop All Ink and Lead Refills
Pica
Big Dry Summer Refill Leads for Hot Environments, 12PK
Mfr # 6070/SB
Zoro # G710955895
product price: $13.55
/pk 12, $1.13/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Graphite, Red & Yellow
- Lead Type Summer Heat Refill Leads
- Includes Box of 12: (4) Graphite 2B, (4) Red, (4) Yellow refill leads
- Features Permanent
- Application For most surfaces, except glossy or glassy. Perfect for warm temperatures.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 6070/SB
- Zoro # G710955895
- UPC # 4260056156021
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Width (In.) | 1.77 in |
Length (In.) | 6.3 in |
Diameter/Height (in) | 0.55 in |
Tip Size | 2 x 5 mm |
Details
Pen Ink Color | Graphite, Red & Yellow |
Lead Type | Summer Heat Refill Leads |
Includes | Box of 12: (4) Graphite 2B, (4) Red, (4) Yellow refill leads |
Features | Permanent |
Application | For most surfaces, except glossy or glassy. Perfect for warm temperatures. |
For Use With | PA6060/SB |
Quiver Cap | No |
Includes Eraser | No |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, cardboard. |
Type | Mechanical Pencil Refill |
Built-In Sharpener | No |
Series | Pica Innovative Line |
Temperature Resistant | Up to 158°F |
Description
Rectangular refill leads for your Pica Big Dry. Leads mark on most surfaces except glossy and glassy. Formulated to withstand hot environments up to 158 DegF. Box of 12 leads - 4 graphite, 4 red, 4 yellow.
- •Strong, sturdy leads
- •Marks on most surfaces
- •Withstands higher temperatures
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK (2515662)
- HP Toner Cartridge, Magenta (CE743A)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- ESSELTE PENDAFLEX CORP. Esselte® Rapid Staple Cartridge Refill, For Used with Rapid 5080e Electric Stapler, 5000/Box (90220****)
- PICA Fine Dry Set of 24 HB graphite Refill Leads, 24PK (7030/SB)
- PICA Big Dry Aniline All-Weather Refill Leads, 12PK (6051/SB)
- PICA Big Dry Universal Water Soluble Refill Leads, Graphite, White & Red, 12PK (6045/SB)
- PICA Dry Special Water Jet Resistant Refill Leads, White, 10PK (4043)
- PICA Refills for Visor Refillable Multi-Use Marker, Blue, 4PK (991/41/SB)
- PICA Fine Dry Set of 24 H graphite Refill Leads for fine markings, 24PK (7050/SB)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- Pica Ink and Lead Refills