Shop All Ink and Lead Refills
Pica
Big Dry Standard Hard Refill Leads for Carpenters, 12PK
Mfr # 6050/SB
Zoro # G010955885
product price: $11.49
/pk 12, $0.96/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Graphite 2H
- Lead Type Carpenter lead
- Application For most dry surfaces
- For Use With PA6060/SB
- Includes Box of 12 Graphite 2H refill leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 6050/SB
- Zoro # G010955885
- UPC # 4260056156021
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Length (In.) | 6.3 in |
Tip Size | 2 x 5 mm |
Diameter/Height (in) | 0.55 in |
Width (In.) | 1.77 in |
Details
Pen Ink Color | Graphite 2H |
Lead Type | Carpenter lead |
Application | For most dry surfaces |
For Use With | PA6060/SB |
Includes | Box of 12 Graphite 2H refill leads |
Features | Removable with damp cloth |
Includes Eraser | No |
Surfaces | Stone, concrete, metal, wood, dry lumber, cardboard. |
Quiver Cap | No |
Series | Pica Innovative Line |
Built-In Sharpener | No |
Type | Mechanical Pencil Refill |
Description
Rectangular refill leads for your Pica Big Dry. Hard graphite leads are idea for marking on dry wood and timber. Ideal for Carpenters.
- •Strong, sturdy leads
- •Ideal for wood and dry timber
- •Strong and long-lasting
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Ribbon 3M characters (52102001)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41665)
- PICA Big Dry Aniline All-Weather Refill Leads, 12PK (6051/SB)
- PICA Fine Dry Set of 24 H graphite Refill Leads for fine markings, 24PK (7050/SB)
- PICA Refills for Visor Refillable Multi-Use Marker, Red, 4PK (991/40/SB)
- PICA Big Dry Extra-Hard Graphite Refill Leads for dry, rough surfaces, 12PK (6055/SB)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- PICA Fine Dry Set of 24 HB graphite Refill Leads, 24PK (7030/SB)
- Pica Ink and Lead Refills