Shop All Carpenters & Mechanics Pencils
Pica
Big Dry Longlife, Refillable Carpenter Push-Pencil
Mfr # 6060/SB
Zoro # G110955921
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 0.98 in
- Lead Type Multi-Use
- Includes 1 Preloaded 6060 Pica Big Dry
- For Use With Pica Big Dry Leads: PA6030/SB, PA6045/SB, PA6050/SB, PA6055/SB PA6070/SB
- Length (In.) 7.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 6060/SB
- Zoro # G110955921
- UPC # 4260056155932
- Country of Origin Germany
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 0.98 in |
Length (In.) | 7.99 in |
Tip Size | 2 x 5 mm |
Diameter/Height (in) | 1.18 in |
Details
Lead Type | Multi-Use |
Includes | 1 Preloaded 6060 Pica Big Dry |
For Use With | Pica Big Dry Leads: PA6030/SB, PA6045/SB, PA6050/SB, PA6055/SB PA6070/SB |
Color | Graphite |
Features | Removable with damp cloth, refill available, has quiver cap, has built-in sharpener |
Application | Most surfaces, including dry, wet, glossy, rough, oily. |
Includes Eraser | No |
Series | Pica Innovative Line |
Type | Mechanical Pencil |
Surfaces | Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard. |
Built-In Sharpener | Yes |
Quiver Cap | Yes |
Description
A durable and reliable marking tool that can standup to the toughest demands. The 2x5mm thick leads are perfect for precision marking. The built-in sharpening mechanism allows convenient adjustments in an instant. Leads are fed automatically with a push of button.
- •Practical Holster allows for one hand operation
- •Refillable with a variety of leads.
- •Refills feed automatically at the push of a button
- •Strong and long-lasting
- •Lead sharpener allows for extreme precision
- •Strong rectangular leads.
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-D (C23323)
- WESTWARD Flat File, Machinists, 10 In L, Ergo Handle (1NFV9)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T30-1000x24)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014NMC)
- PICA Master-Set Marking Kit for carpenters, roofers, stone masons, bricklayers and more (55030)
- PICA Pocket with Classic Universal Graphite Marking Pencil Bundle (505/04)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use graphite Refill Leads, 10 graphite (30403)
- PICA Dry Longlife Automatic Pencil Metal Set (30800)
- PICA Fine Dry Longlife Automatic Pencil 0.9 (7070/SB)
- PICA Classic 540 Carpenter Pencil, 10PK (540/24-10)
- DIXON TICONDEROGA PENCIL CARPENTER 7IN HARD WD (19973)
- Pica Marking Tools