Shop All Ink and Lead Refills
Pica
Big Dry Extra-Hard Graphite Refill Leads for dry, rough surfaces, 12PK
Mfr # 6055/SB
Zoro # G810955870
product price: $12.35
/pk 12, $1.03/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Graphite 10H
- Lead Type Stonemason refill lead
- Includes Box of 12 Graphite 10H refill leads
- For Use With PA6060/SB
- Features Removable with damp cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pica
- MFR # 6055/SB
- Zoro # G810955870
- UPC # 4260056156236
- Country of Origin Germany
- Category Ink and Lead Refills
Dimensions
Diameter/Height (in) | 0.55 in |
Length (In.) | 6.3 in |
Tip Size | 2 x 5 mm |
Width (In.) | 1.77 in |
Details
Pen Ink Color | Graphite 10H |
Lead Type | Stonemason refill lead |
Includes | Box of 12 Graphite 10H refill leads |
For Use With | PA6060/SB |
Features | Removable with damp cloth |
Application | For dry, hard surfaces. |
Includes Eraser | No |
Type | Mechanical Pencil Refill |
Surfaces | Stone, concrete, wood, dry lumber. |
Built-In Sharpener | No |
Series | Pica Innovative Line |
Quiver Cap | No |
Description
Rectangular refill leads for your Pica Big Dry. Special hard, graphite leads are ideal for marking on dry and rough brickwork, stone and concrete. Leads are extremely hard and sturdy.
- •Extra Strong, Extra sturdy leads
- •Ideal for marking on hard, rough surfaces
- •Sustainable due to wide variety of refill leads available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Foldout, Clear, PK25 (62237)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- LEXMARK LEXMARK COMP. E360/460 (E360H21A-MICR)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 36 x 24, White/Natural (3891U00-01)
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- PICA Fine Dry Set of 24 HB graphite Refill Leads, 24PK (7030/SB)
- PICA Dry Special Water Jet Resistant Refill Leads, Green, 10PK (4042)
- PICA Refills for Visor Refillable Multi-Use Marker, Yellow, 4PK (991/44/SB)
- PICA Dry Special Summer Leads Refill Leads, Assorted, Graphite, Red & White, 8PK (4070)
- PICA Refills for Visor Refillable Multi-Use Marker, Blue, 4PK (991/41/SB)
- PENTEL Super Hi-Polymer Lead Refills, 0.5 mm, H, Black, 12/Tube (C505H)
- Pica Ink and Lead Refills