Shop All Vacuum Gauges
Pic Gauges
Vacuum Gauge, Heavy Duty, 6 In, 30-0 Hg
Mfr # 6001-4LA
Zoro # G0057849
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled No
- Gauge Nominal Dial Size 6 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 6001-4LA
- Zoro # G0057849
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 6 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Connection Size | 1/4 in NPT |
Case Depth | 2.05 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Diameter | 6.75 in |
Nominal Dial Size | 6 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- GROZ Pressure Gauge, 1/4" NPT (60636)
- SCS Wrist Strap Monitor 725 (725)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Btm (PEM211)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. (202L-404A)
- PIC GAUGES Vacuum Gauge, HD, 4In, 30-0In Hg Vacuum (PRO-311D-402A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (202L-208A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (201L-208A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (PRO-202L-254A)
- PIC GAUGES Vacuum Gauge, 1/2in NPT, 30-0 Hg Vac (PRO-301L-402A-01)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279SS04LXLLVAC)
- Pic Gauges Vacuum Gauges