Shop All Vacuum Gauges
Pic Gauges
Vacuum Gauge, HD, 4In, 30-0In Hg Vacuum
Mfr # PRO-311D-402A
Zoro # G9184235
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled No
- Gauge Nominal Dial Size 4 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-311D-402A
- Zoro # G9184235
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Gauge Connection Size | 1/2 in |
Connection Size | 1/2 in NPT |
Manufacturers Warranty Length | 1 yr Limited |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Case Depth | 2.59 in |
Case Diameter | 4.02 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Electrostatic field meter with Conductive Black Case (7100.EFM51.PLUS)
- THEXTON Battery Hydrometer, Pocket Type (115)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-190)
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6020)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (PRO-202L-254A)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in., Series: 201L (PRO-201L-254A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (201L-208A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (202L-208A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2 in. (201L-204A)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 6 In, 30-0 Hg (6001-4LA)
- Pic Gauges Vacuum Gauges