Shop All Pressure Gauges
Pic Gauges
Vacuum Gauge, -30 to 0 psi, 1/2 in FNPT, Silver
Mfr # 301L254A/3JJJ200
Zoro # G7285986
original price:
$85.77
10% off
new price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in FNPT
- Range 30 in Hg Vac to 0
- Accuracy +/-2-1-2%
- Application Added Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 301L254A/3JJJ200
- Zoro # G7285986
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in FNPT |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.7 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.39 in |
Description
Vacuum Gauge,General Purpose,2-1/2" Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGF4)
- HOLLAND BAR STOOL CO Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer (ODThrm14BK-08Indn-HD)
- TRACEABLE Digital Thermometer, 95 Degrees to 102 Degrees F for Wall or Desk Use (4147)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTM36010D)
- PIC GAUGES Round Boiler Gauge, 0 to 200 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-G)
- PIC GAUGES Gauge, 4", 0-60psi, 1/4"LM, 316SS (PRO-301L-404D)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404K)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (SEP-102D-158M)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (SEP-101D-158M)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254S-01)
- ZORO SELECT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (18C742)
- Pic Gauges Pressure Gauges