Shop All Vacuum Gauges
Pic Gauges
Vacuum Gauge, 1/8 in. NPT, 1-1/2in
Mfr # 201L-158A
Zoro # G5120389
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Corrosion-Resistant Case
- Liquid Filled Yes
- Gauge Nominal Dial Size 1 1/2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-158A
- Zoro # G5120389
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 1 1/2 in |
Gauge Connection Size | 1/8 in |
Connection Size | 1/8 in NPT |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Case Diameter | 1.85 in |
Nominal Dial Size | 1 1/2 in |
Case Depth | 1 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/4"MxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-MXF)
- CONTROL CO Traceable Memory Humidity/Temperature Me (4096)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester (3807928)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/8" CBM U-Clamp (103D-208G)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- PIC GAUGES Vacuum Gauge, 1/2in NPT, 30-0 Hg Vac (PRO-301L-402A-01)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVac (PRO-311D-404A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 1-1/2 in. (202L-158A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in., Series: 201L (PRO-201L-254A)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-404A)
- SYNTHWARE VACUUM TRAP, 55/50, OUTER 60mm, LENGTH 300mm, INNER 30mm (V105550)
- Pic Gauges Vacuum Gauges