Shop All Vacuum Gauges
Pic Gauges
Vacuum Gauge, 1/8 in. NPT, 1-1/2 in.
Mfr # 202L-158A
Zoro # G6168727
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Corrosion-Resistant Case
- Liquid Filled Yes
- Gauge Nominal Dial Size 1 1/2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 202L-158A
- Zoro # G6168727
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 1 1/2 in |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/8 in NPT |
Nominal Dial Size | 1 1/2 in |
Case Diameter | 1.85 in |
Case Depth | 1.02 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Force Gauge, Ring Load Cell, 11000 lb. (FG-7000L-R-50)
- UNITED SCIENTIFIC Alligator Clip Lead, 24", Black, Each (WAG024-B)
- FLUKE Wireless Clamp Meter Module, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC)
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (201L-208A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2 in. (202L-204A)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-404A)
- PIC GAUGES Vacuum Gauge, HD, 4In, 30-0In Hg Vacuum (PRO-311D-402A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2 in. (201L-204A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. (202L-404A)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FLP6)
- Pic Gauges Vacuum Gauges