Shop All Vacuum Gauges
Pic Gauges
Vacuum Gauge, 1/4 in. NPT, 2 in.
Mfr # 201L-204A
Zoro # G5120291
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Corrosion-Resistant Case
- Liquid Filled Yes
- Gauge Nominal Dial Size 2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-204A
- Zoro # G5120291
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/4 in NPT |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Case Diameter | 2.27 in |
Process Connection Size | 1/4 in |
Case Depth | 1.2 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range -30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORBAL Precision Moisture Analyzer, 110g, Digital (BTS110)
- ZORO SELECT Test Lead, Mini Clip to Banana Plug, 36 In (5TXD5)
- SUPCO Indoor Air Quality Monitor, Handheld (IAQ55)
- FLUKE Infrared Thermometer, LCD, -22 Degrees to 1112 Degrees F, Single Dot Laser Sighting (Fluke 64 MAX)
- PIC GAUGES Vacuum Gauge, HD, 4In, 30-0In Hg Vacuum (PRO-311D-402A)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (202L-208A)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-404A)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVac (PRO-311D-404A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (201L-208A)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, ABS (25W1005PH02LVAC)
- Pic Gauges Vacuum Gauges