Shop All Vacuum Gauges
Pic Gauges
Vacuum Gauge, 1/4 in. NPT, 2-1/2 in., Series: 201L
Mfr # PRO-201L-254A
Zoro # G5120057
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled Yes
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-201L-254A
- Zoro # G5120057
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.2 in |
Case Diameter | 2.65 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Kit, Card Reader (A220)
- UEI TEST INSTRUMENTS Carrying Case, 14 In H, 3-1/2 In D, Red (AC509)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGA2)
- EXTECH Light Meter, NIST Cert (SDL400-NIST)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2 in. (201L-204A)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 6 In, 30-0 Hg (6001-4LA)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-404A)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. (202L-404A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (PRO-202L-254A)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- Pic Gauges Vacuum Gauges