Shop All Pressure Gauges
Pic Gauges
Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM
Mfr # TRI-SQ-402R-D
Zoro # G8051471
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/2" NPT
- Gauge Application Commercial and Industrial
- Accuracy 1% Full Scale
- Material Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # TRI-SQ-402R-D
- Zoro # G8051471
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Dial Size (In.) | 4 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 75 psi |
Accuracy | 1% Full Scale |
Material | Painted Steel |
Max. Pressure (PSI) | 75 |
Description
Tridicator,4",0/75psi,60/260degF,1/2"LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Vibration Meter, Fluke Connect(TM) (FLUKE-805 FC)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G498)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Bottom Conn (20-100-60-psi/bar)
- BACHARACH Smoke Tester Kit (21-7006)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404U)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PRO-302D-158R-01)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204B)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- PIC GAUGES Gauge, 4", 0/1000psi, 1/2"LM, SS (PRO-301D-402M-01)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"Low Mount, SS, LF (PRO-301L-254F-01)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- Pic Gauges Pressure Gauges