Shop All Pressure Gauges
Pic Gauges
Tridicator, 4", 0/100psi, 60/260degF, 1/2"LM
Mfr # TRI-SQ-402R-E
Zoro # G8051508
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/2" NPT
- Gauge Application Commercial and Industrial
- Accuracy 1% Full Scale
- Material Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # TRI-SQ-402R-E
- Zoro # G8051508
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Dial Size (In.) | 4 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 100 psi |
Accuracy | 1% Full Scale |
Material | Painted Steel |
Max. Pressure (PSI) | 100 |
Description
Tridicator,4",0/100psi,60/260degF,1/2"LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D2F)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- ASHCROFT Gauge, Vacuum, -20-150 Degrees F, Lower (351009SWL02LVAC)
- PIC GAUGES Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM (TRI-SQ-402R-D)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-204C-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (SEP-101D-204R)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254Q)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CB)
- PIC GAUGES Air Gauge, 3-1/2", 0-200 psi, 1/4"CBM (102D-354G)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- Pic Gauges Pressure Gauges