Shop All Pressure Gauges
Pic Gauges
Tridicator, 3-1/4", 0-200 psi, 70-320 deg F
Mfr # TRI-RC-3.25R-3.00-G
Zoro # G8051368
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/2" NPT
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # TRI-RC-3.25R-3.00-G
- Zoro # G8051368
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 4.82" |
Diameter | 3.31" |
Dial Size (In.) | 3-1/4 |
Details
Connection Location | Center Back |
Item | Tridicator,3-1/4",0-200 psi,70-320 deg F |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% Full Scale |
Material | Black Painted Steel |
Max. Pressure (PSI) | 200 |
Description
Tridicator,3-1/4 In.,0-200 psi,70-320 deg F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (142-AA-00-OO-100H)
- ELECTRONIC SPECIALTIES Digital Multimeter, Holster (380)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- ASHCROFT Pressure Gauge (451009S04L160#)
- PIC GAUGES Gauge, 4", 0/30 psi, 1/2"LM, 316SS (4001-2LC-GF)
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302L-E)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CH)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-454L-C)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158H)
- PIC GAUGES Gauge, 6" 0/400psi, 1/4"LM, Back Flange (115D-604I)
- WINTERS Filled Ss/Ss Gauge2.5 1/4Lm 1000 psi/Kpa (PFP829)
- Pic Gauges Pressure Gauges