Shop All Pressure Gauges
Pic Gauges
Tridicator, 2-1/2", 0-75 psi, 70-320 deg F
Mfr # TRI-RC-254R3.63-D
Zoro # G8051246
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application Commercial and Industrial
- Range 0 to 75 psi
- Accuracy 3-2-3% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # TRI-RC-254R3.63-D
- Zoro # G8051246
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4.62" |
Diameter | 2.64" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Tridicator,2-1/2",0-75 psi,70-320 deg F |
Gauge Application | Commercial and Industrial |
Range | 0 to 75 psi |
Accuracy | 3-2-3% Full Scale |
Material | Black Painted Steel |
Max. Pressure (PSI) | 75 |
Description
Tridicator,2-1/2 In.,0-75 psi,70-320 deg F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ4)
- TAYLOR Temp/Humid Therm Dig (1745BK)
- ASHCROFT Pressure Gauge (M-15DDG-01B-1500S750-XULZG)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- PIC GAUGES Hex Valve, 1/2"FxFNPT, Straight, CS, 6K psi (HV-CS-1/2-GS-180-FXF)
- PIC GAUGES Gauge, 4", 0/60 psi, 1/2"LM, 316SS (4001-2LD-GF)
- PIC GAUGES Air Gauge, 1-1/2", 0/400psi, 1/8"Back Mount (102D-158I)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, FrntFlg (PRO-204L-254U)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402I-01)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4" Mount (101D-354H)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- Pic Gauges Pressure Gauges