Shop All Pressure Gauges
Pic Gauges
Tridicator, 2-1/2", 0-200 psi, 70-320 deg F
Mfr # TRI-RC-254R3.63-G
Zoro # G8051121
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # TRI-RC-254R3.63-G
- Zoro # G8051121
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4.62" |
Diameter | 2.64" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% Full Scale |
Material | Black Painted Steel |
Max. Pressure (PSI) | 200 |
Description
Tridicator,2-1/2",0-200 psi,70-320 deg F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Optical Comparator Hood Extension Mv-14 (MV-14-HOOD)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404D)
- DWYER INSTRUMENTS UTube Manometer, 10010 Wc (1223-20-D)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402B)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- PIC GAUGES Air Gauge, 2", 0/60 psi, 1/8"Mount (101D-208D)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CH)
- PIC GAUGES Gauge, 1.5", 0/600psi, 1/8"CBM, Front Flange (204L-158K)
- PIC GAUGES Gauge, 1.5", 0/30 psi, 1/8"CBM, LF, U-Clamp (203L-158C)
- VICTOR Replacement Gauge, 2 Inch Dia, Gold Tint, 400 psi Pressure (1424-0017)
- Pic Gauges Pressure Gauges