Shop All Pressure Gauges
Pic Gauges
Thermowell, 2-1/2", 316SS, 1/2" x 1/2"NPT
Mfr # TW-SS02-22S2
Zoro # G8051395
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" x 1/2" NPT
- Material 316 stainless steel
- Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # TW-SS02-22S2
- Zoro # G8051395
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" x 1/2" NPT |
Length | 2-3/4" |
Details
Material | 316 stainless steel |
Description
Thermowell,2-1/2",316SS,1/2" x 1/2"NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Test Clip, Black/Red, 5A, 60VDC (3925-02)
- BOTRON CO ESD 3 Layer Rubber Mat 4ftx2ftx0.12in (B3224)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGB8)
- HOBO Water Temp. Data Logger, -40 to 122 (U22-001)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254M-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mount, SS (PRO-301D-254CB-01)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"LM, Rem Bez (211D-254F)
- PIC GAUGES Gauge, 2.5", 0/300psi, 1/4"CBM, Frt Flange (PRO-204L-254H)
- PIC GAUGES Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254W-01)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L100#)
- Pic Gauges Pressure Gauges