Shop All Pressure Gauges
Pic Gauges
Thermowell, 12", 316SS, 1/2" x 3/4"NPT, Step
Mfr # TW-SS12-23S2
Zoro # G1532513
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" x 1/2" FNPT
- Material 316 stainless steel
- Length 12-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # TW-SS12-23S2
- Zoro # G1532513
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" x 1/2" FNPT |
Length | 12-1/4" |
Details
Item | Thermowell,12",316SS,1/2" x 3/4"NPT,Step |
Material | 316 stainless steel |
Description
Thermowell,12 In.,316SS,1/2 In. x 3/4 In.NPT,Step
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Drywell, Temperature (9144-DW-156)
- THE MAIN RESOURCE Nylon Mount/Demount Kit, Accuturn Changer (TMRTC14024784)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- DESCO Wrist Strap, 5.5 to 13 In (09041)
- PIC GAUGES Air Gauge, 2", 30/0/100 psi, 1/8"Mount (101D-208CE)
- PIC GAUGES Process Gauge, 0/300 psi, 1/4" NPT (AHG6-A50.H25)
- PIC GAUGES Gauge, 2.5"0/300psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254H-01)
- PIC GAUGES Low Pressure Gauge, 4", 0-10 psi, 1/4"LM (LP1-SB-404-10PSI)
- PIC GAUGES Gauge, 2.5", 0/10000psi, 1/4"LBM, FrntFlange (PRO-314D-254U)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"Low Mount, SS (PRO-301D-254E-01)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-30psi (GLS405)
- Pic Gauges Pressure Gauges