Shop All Pressure Gauges
Pic Gauges
Thermometer, 3-1/2", 0-180degF, 5ft, Wide FF
Mfr # V35WFF-180
Zoro # G8051681
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # V35WFF-180
- Zoro # G8051681
- Country of Origin China
- Category Pressure Gauges
Details
Accuracy | 1% Full Scale |
Description
Thermometer,3-1/2",0-180degF,5ft,Wide FF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Handheld Humidity Meter, 2" W, 7" H, 1" D (RHT32-NIST)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2536L)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 15#)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208P)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/2"LM, SS (LP1-SS-402-30)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208B)
- PIC GAUGES Gauge, 4", 0/10000psi, 1/4"LBM, 316SS, RemBez (PRO-312D-404U)
- PIC GAUGES Air Gauge, 2-1/2", 0/60psi, 1/4"Back Mnt (102D-254D)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, SS (PRO-304D-254CD-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404F)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM211LF)
- Pic Gauges Pressure Gauges