Shop All Pressure Gauges
Pic Gauges
Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver
Mfr # TRI-HD-302R-E
Zoro # G6388602
original price:
$47.79
5% off
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-3-2-3%
- Application Boilers
- Gauge Primary Range Values 0 to 100
- Gauge Primary Range Units psi
- Gauge Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # TRI-HD-302R-E
- Zoro # G6388602
- Country of Origin China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/2 in |
Boiler Gauge Nominal Size | 3 in |
Boiler Gauge Stem Length | 2.0 in |
Manufacturers Warranty Length | 1 yr Limited |
Stem Length (In.) | 2 |
Boiler Gauge Stem Extension Length | 0.32 in |
Stem Extension Length | 0.32 in |
Nominal Dial Size | 3 in |
Case Diameter | 3.21 in |
Stem Insertion Length | 2 in |
Process Connection Size | 1/2 in |
Case Height | 3.21 in |
Case Depth | 1.29 in |
Stem Diameter | 0.32 in |
Description
Round Boiler Gauge, Boiler Gauge Nominal Size 3 in, Gauge Connection Location Center Back, Gauge Connection Type MNPT, Gauge Connection Size 1/2 in, 0 to 100, psi, Gauge Accuracy +/-3-2-3 Percent, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Copper, Basic Gauge Lens Material Plastic, 80 Degrees to 320 Degrees Boiler Gauge Temp. Range - F, Temp. Range (C) 20 Degrees to 160 Degrees , Case Material Steel, Case Color Silver, Socket Material Copper Alloy, Tube Material Copper Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Compact Dgtl Thermomtr (1476)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM222LF)
- WINTERS Threaded Thermowell, Stepped Shank (TBR650-1)
- BAKER INSTRUMENTS 312FC-NIST Magnetic Surface Thermometer, 0 to 250 deg F (312FC-NIST)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, Frt Flange (PRO-204L-254O)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (SEP-102D-158M)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404F)
- PIC GAUGES Compound Gauge, -30 to 0 to 200 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CG)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/4"LM, SS (PRO-301D-204A-01)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PRO-302D-158O-01)
- FESTO Pressure Gauge MA-40-16-1/8-EN-DPA (MA-40-16-1/8-EN-DPA)
- Pic Gauges Pressure Gauges