Shop All Pressure Gauges
Pic Gauges
Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver
Mfr # TRI-HD-302L-E
Zoro # G7208083
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-3-2-3%
- Application Boilers
- Gauge Primary Range Values 0 to 100
- Gauge Primary Range Units psi
- Gauge Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # TRI-HD-302L-E
- Zoro # G7208083
- Country of Origin China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/2 in |
Stem Length (In.) | 2 |
Boiler Gauge Nominal Size | 3 in |
Boiler Gauge Stem Length | 2.0 in |
Boiler Gauge Stem Extension Length | 0.32 in |
Manufacturers Warranty Length | 1 yr Limited |
Nominal Dial Size | 3 in |
Case Diameter | 3.21 in |
Stem Extension Length | 0.32 in |
Case Depth | 1.29 in |
Case Height | 3.21 in |
Stem Diameter | 0.32 in |
Process Connection Size | 1/2 in |
Stem Insertion Length | 2 in |
Description
Round Boiler Gauge, Boiler Gauge Nominal Size 3 in, Gauge Connection Location Bottom, Gauge Connection Type MNPT, Gauge Connection Size 1/2 in, 0 to 100, psi, Gauge Accuracy +/-3-2-3 Percent, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Copper, Basic Gauge Lens Material Plastic, 80 Degrees to 320 Degrees Boiler Gauge Temp. Range - F, Temp. Range (C) 20 Degrees to 160 Degrees , Case Material Steel, Case Color Silver, Socket Material Copper Alloy, Tube Material Copper Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Infrared Thermometer, Backlit LCD, -4 Degrees to 630 Degrees F, Single Dot Laser Sighting (IR400)
- AKG Temperature Transducer, 40 to 300 Deg F (TC-115)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ808LF)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404E)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, Front Flange (204L-158B)
- PIC GAUGES Process Gauge, 0/300 psi, 1/4" NPT (AHG6-A50.H25)
- PIC GAUGES Gauge, 2.5", 0-3000psi, 1/4"LM, Case/Brass (701L-254P)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404C)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404U)
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C774)
- Pic Gauges Pressure Gauges