Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PRO-311D-404K
Zoro # G9184402
original price:
$108.39
5% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Process
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-311D-404K
- Zoro # G9184402
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 5.4" |
Diameter | 4.02" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 4 in |
Case Depth | 2.59 in |
Case Diameter | 4.02 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Fluid Level Gauge With Thermometer 6.1" Overall Length, 5" Bolt (221199)
- IDEAL Clamp Meter, Dual Backlit, 600 A A, 1.4 in (36 mm) Jaw Capacity (61-757)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- FLUKE Probe Tips, (10) Replacement Tips (BT500-PROBE-TIP)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404D)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404C)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404U)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"LM (LP1-254-5PSI)
- PIC GAUGES Gauge, 1.5", 0/2000 psi, 1/8"CBM, LF, U-Clamp (203L-158O)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158H)
- Pic Gauges Pressure Gauges